Shop All Wire Rope Slings & Wire Mesh Slings
Caldwell
Tea Cup Lifting Sling, 20000 lb. Cap.
Mfr # LS-1.1/8
Zoro # G6964526
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PC-1
- Length 60"
- Capacity 20,000 lb
- Swage Dia. 2.3 in
- Working Load Limit 20,000 lb
Product Information
- Brand Caldwell
- MFR # LS-1.1/8
- Zoro # G6964526
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Length | 60" |
Swage Dia. | 2.3 in |
Sling Length | 5 ft |
Rope Dia. | 1 1/8 in |
Swage Length | 4.81 in |
Rope Diameter | 1 1/8 in |
Swaged Fitting Diameter | 2 1/4 in |
Swaged Fitting Length | 4 3/4 in |
Details
For Use With | Mfr. No. PC-1 |
Item | Tea Cup Lifting Sling |
Capacity | 20,000 lb |
Working Load Limit | 20,000 lb |
Standards | ASME |
Compatible Manufacturer Model Number | PC-1 |
Description
Tea Cup Pipe Sling, Rope Diameter 1 1/8 in, Sling Length 5 ft, Working Load Limit 20,000 lb, Swaged Fitting Diameter 2 1/4 in, Swaged Fitting Length 4 3/4 in, Compatible Grainger Part Number 5NVT0, Compatible Manufacturer Model Number PC-1, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Campbell 3 in. D Zinc Plated Steel Fixed Eye Single Sheave Rigid Eye Pulley (T7550404)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (EE1802NFX4)
- DAYTON 29/32 in. Hook Opening Lever Chain Hoist with 10 ft. Hoist Lift and 1000 lbs. Load Capacity (425Z67)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 300 lb. (3G307)
- CALDWELL Tea Cup Lifting Sling, 13200 lb. Cap. (LS-7/8)
- CALDWELL Tea Cup Lifting Sling, 26000 lb. Cap. (LS-1.1/4)
- CALDWELL Load Leveling Sling, 2 t Cap (52-2-4)
- CALDWELL Tea Cup Lifting Sling, 17000 lb. Cap. (LS-1)
- CALDWELL Tea Cup Lifting Sling, 9800 lb. Cap. (LS-3/4)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 1300 lb (14EEX2)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 7800 lb (58IEEX2)
- Caldwell Slings