Shop All Wire Rope Slings & Wire Mesh Slings
Caldwell
Tea Cup Lifting Sling, 17000 lb. Cap.
Mfr # LS-1
Zoro # G6745986
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PC-1
- Capacity 17,000 lb
- Length 60"
- Swage Dia. 2.05 in
- Working Load Limit 17,000 lb
Product Information
- Brand Caldwell
- MFR # LS-1
- Zoro # G6745986
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Length | 60" |
Swage Dia. | 2.05 in |
Sling Length | 5 ft |
Rope Dia. | 1 in |
Swage Length | 4.36 in |
Rope Diameter | 1 in |
Swaged Fitting Length | 4 3/8 in |
Swaged Fitting Diameter | 2 in |
Details
Item | Tea Cup Lifting Sling |
For Use With | Mfr. No. PC-1 |
Capacity | 17,000 lb |
Working Load Limit | 17,000 lb |
Standards | ASME |
Compatible Manufacturer Model Number | PC-1 |
Description
Tea Cup Pipe Sling, Rope Diameter 1 in, Sling Length 5 ft, Working Load Limit 17,000 lb, Swaged Fitting Diameter 2 in, Swaged Fitting Length 4 3/8 in, Compatible Grainger Part Number 5NVT0, Compatible Manufacturer Model Number PC-1, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 11 ft 8 in Fixed Ladder, Steel, 9 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (F9W C1)
- EGA PRODUCTS Fixed Vertical Ladder, 12 Steps, 12 ft. Top Rung Height, Walk Through, 300 lbs. Capacity (MFV12)
- R&B WIRE PRODUCTS Wire Utility Cart with Double Pole Rack, 4.5 Bushel, Chrome (200CFC56C)
- SAFCO Utility Hand Truck (4049NC)
- CALDWELL Tea Cup Lifting Sling, 13200 lb. Cap. (LS-7/8)
- CALDWELL Tea Cup Lifting Sling, 20000 lb. Cap. (LS-1.1/8)
- CALDWELL Tea Cup Lifting Sling, 26000 lb. Cap. (LS-1.1/4)
- CALDWELL Tea Cup Lifting Sling, 9800 lb. Cap. (LS-3/4)
- CALDWELL Load Leveling Sling, 2 t Cap (52-2-4)
- HSI Four Leg Wire Rope Sling, 3/8 in dia, 3 ft Length, Screw Pin Anchor Shackle, 5 ton Capacity (400SPA3/8X-03)
- LIFT-ALL Sling, Wire Rope, 20 ft. (34IEEX20)
- Caldwell Wire Rope Slings & Wire Mesh Slings