Shop All Application Specific Lifters
Caldwell
Reel Lifter, 3000 lb., 8-1/2 in. L Arm
Mfr # RL-1.5
Zoro # G1663481
Free Shipping & Returns
$1,048.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Arbor Hole Min. 2 in
- Arbor Hole Max. 4 in
- Min. Barrel Inside Dia. 10 in
- Max. Flange Thickness 3 in
Product Information
- Brand Caldwell
- MFR # RL-1.5
- Zoro # G1663481
- Country of Origin United States
- Category Application Specific Lifters
Dimensions
Min. Barrel Inside Dia. | 10 in |
Lifting Arm Length | 8 1/2 in |
Bail Opening Height | 1 59/64 in |
Bail Opening Width | 1 1/2 in |
Maximum Arbor Hole Diameter | 4 in |
Minimum Arbor Hole Diameter | 2 in |
Usable Length | 14 1/2 in |
Bail Inside Width | 1 1/2 in |
Arm Length | 8 1/2 in |
Bail Inside Length | 1 7/8 in |
Minimum Reel Inside Diameter | 10 in |
Bail Height | 1/2 in |
Details
Item | Reel Lifter |
Load Capacity | 3,000 lb |
Arbor Hole Min. | 2 in |
Arbor Hole Max. | 4 in |
Max. Flange Thickness | 3 in |
Standards | ASME |
Distance Bail Top to Arm @ 90 Deg. | 14 7/16 in |
Maximum Flange Thickness | 3 in |
Maximum Load Capacity | 3,000 lb |
Bail Thickness | 1/2 in |
Description
Reel Lifter, Maximum Load Capacity 3,000 lb, Minimum Arbor Hole Diameter 2 in, Maximum Arbor Hole Diameter 4 in, Minimum Reel Inside Diameter 10 in, Maximum Flange Thickness 3 in, Arm Length 8 1/2 in, Usable Length 14 1/2 in, Bail Inside Length 1 7/8 in, Bail Inside Width 1 1/2 in, Bail Height 1/2 in, Bail Thickness 1/2 in, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (1003R2630A1E20B3C1P6)
- SERVICE CASTER 5 Inch Thermoplastic Wheel 1/2 Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S510-TPRS-SLB-121315-4)
- ZORO SELECT Caster Wheel, 1200 lb. Load Rating (P-C-060x020/050R)
- CROSBY ® Anchor Shackle - Bolt Type - 3/4" - G-2140 - 7 Ton (1021047)
- CALDWELL Pipe Hooks, 4 Tons per Pair, PK2 (PH 2)
- CALDWELL Leveling Concrete Pipe Lifter, 6000 Lbs. (CPL-3)
- CALDWELL Dixon Coil Hook, 3-1/2Ton, Max Coil W12In (80H-3.5-12/20)
- CALDWELL Pallet Lifter, Lightweight, 2T, L36" (94-2-48)
- CALDWELL Pipe Carrier, Tea Cup, Cap18Tons, Dia3.25" (PC-1.1/2F)
- CALDWELL Concrete Pipe Pick, 3 Tons (CPP - 3)
- Caldwell Below the Hook Lifting Devices