Shop All Forklift Accessories
Caldwell
Reach Over Forklift Boom, 4000 Lb
Mfr # ROB-40
Zoro # G9881042
original price:
$5,499.99
14% off
new price: $4,708.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$4,708.99
Free 30-Day Returns
Key Features
- Overall Height 7 1/2 in
- Overall Width 102 in
- Color Yellow
- Horizontal Reach 4ft to 6 ft, Adjustable in 1 ft Increments
- Includes Restraining Chain with Grab Hook
Product Information
- Brand Caldwell
- MFR # ROB-40
- Zoro # G9881042
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 7 1/2 in |
Overall Width | 102 in |
Storage Height | 7 1/2 in |
Usable Fork Pocket Width | 7 1/2 in |
Usable Fork Pocket Height | 2 1/2 in |
Fork Pocket Width | 7 1/2 in |
Hook Opening Size | 1 1/8 in |
Fork Pocket Height | 2 1/2 in |
Description
Forklift Boom, Horizontal Reach - Minimum 4 ft, Load Capacity - Maximum 4,000 lb, Number of Fork Pockets 2, Horizontal Reach - Maximum 6 ft, Load Capacity - Minimum 1,800 lb, Boom Style Telescoping, Overall Height 7 1/2 in, Horizontal Reach Increments 1 ft, Overall Width 102 in, Hook Type Double Swivel Hook, Fork Pocket Height 2 1/2 in, Fork Pocket Width 7 1/2 in, Hook Opening Size 1 1/8 in, Fork Pocket Spacing 21 in, Mounting Type Fork, Color Yellow, Includes Restraining Chain with Grab Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 27' Green Ratchet Strap w/ Double J Hook (5027WH-GRN)
- DAYTON Round Sling, Eye and Eye, 6 ft., 8400 lb. (2MJR7)
- DAYTON Chain, Grade 30, 3/16 Size, 250 ft., 800 lb. (1DJT7)
- ZORO SELECT 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Green (44ZJ57)
- CALDWELL Telescoping Pivoting Fork Boom, 4000 Lb (PB-40)
- CALDWELL Fork Covers, 42 x 4 In, Pr (42-1 1/2-4)
- CALDWELL Fork Covers, 84 x 6 In, Pr (84-4-6)
- CALDWELL Forklift Trailer Spotter (SPTR-8)
- CALDWELL Forklift Boom, 8 ft, 4000 Lb, Fixed Hooks (EB-40F)
- CALDWELL Telescoping Forklift Boom, 8000 Lb (FB-80)
- IDEAL WAREHOUSE INNOVATIONS Replacement Checklist Book, 1" W, PK4 (70-1061-CP)
- Caldwell Forklift Accessories