Shop All Beam & Plate Clamps
Caldwell
Radio Controlled Release Hook, 5T
Mfr # RR-5R
Zoro # G6653683
product price: $12,016.99
/ea
Free Shipping & Returns
$12,016.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 ton
- Opening Height Above Lift Arm 1 7/8 in
- Opening Width Above Lift Arm 1 1/2 in
- Overall Width 11 1/8 in
- Eye Hook Opening 1 23/64 in
Product Information
- Brand Caldwell
- MFR # RR-5R
- Zoro # G6653683
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Opening Height Above Lift Arm | 1 7/8 in |
Opening Width Above Lift Arm | 1 1/2 in |
Overall Width | 11 1/8 in |
Overall Height | 36 3/8 in |
Min. Lifting Sling Rope Dia. | 7/8 in |
Body Dimensions | 30-3/4 in H x 11-1/8 in W x 5 in D |
Bail Width | 1 1/4 in |
Bail Opening Height | 7 in |
Lifting Arm Height | 1 1/2 in |
Bail Opening Width | 4 in |
Hook Opening Width | 1 3/8 in |
Compatible Sling Rope Diameter | 7/8 in |
Bail Inside Length | 7 in |
Overall Depth | 11 1/8 in |
Bail Inside Width | 4 in |
Bail Height | 2 in |
Description
Release Hook, Compatible Sling Rope Diameter 7/8 in, Maximum Load Capacity 10,000 lb, Choker Hitch Capacity 125 lb, Basket Hitch Capacity 250 lb, Release Rope Length Not Applicable, Hook Opening Width 1 3/8 in, Bail Inside Length 7 in, Bail Inside Width 4 in, Bail Thickness 1 1/4 in, Overall Height 36 3/8 in, Overall Width 11 1/8 in, Overall Depth 11 1/8 in, Compatible Sling Type Wire Rope Slings, Release Type Radio-Controlled, Choker Hitch Minimum Load 30 lb, Basket Hitch Minimum Load 60 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Heavy-Duty Wagon Truck, 3500 lb., 24 x 36" (CH-2436-12MR)
- BULK-STRAP Cinch Strap, 1" x 48" Size, Black (A0148SSB)
- DURHAM MFG Cart, Mobile Stock, 18"x30" (RSCE-1830-2-95)
- MINSON Camjam Xt Lg Aluminum Ds (NCJLA-01-R3)
- CALDWELL Rplc Lifting Pads, UnPainted Barrier, PK4 (REPLACEMENT PADS)
- CALDWELL Beam Flange Clamp, Manual, 5 Tons (BFC-5)
- CALDWELL Slab Tong, 1000 Lbs., Load W1" to 6" (71-0)
- CALDWELL Beam Clamp, Manual, 1 Ton (55-1)
- CALDWELL Manual Release Hook, 2.5T (RR-2.5)
- CALDWELL Slab Tong, 1500 Lbs., Load W8" to 12" (71-2)
- CALDWELL Adjustable Concrete Clamp, 550 Lbs. (176-1/4)
- Caldwell Lifting Equipment