Shop All Forklift Accessories
Caldwell
Precision Lifting Forklift Boom, 2500 Lb
Mfr # EFB-25-PLB
Zoro # G2162225
original price:
$15,816.00
14% off
new price: $13,559.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$13,559.99
Free 30-Day Returns
Key Features
- Overall Height 26 in
- Overall Width 180 in
- Color Yellow
- Usable Fork Pocket Width 7 1/2 in
- Hook Opening 1 in
Product Information
- Brand Caldwell
- MFR # EFB-25-PLB
- Zoro # G2162225
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 26 in |
Overall Width | 180 in |
Usable Fork Pocket Width | 7 1/2 in |
Usable Fork Pocket Height | 2 1/2 in |
Storage Height | 26 in |
Fork Pocket Height | 2 1/2 in |
Hook Opening Size | 1 in |
Fork Pocket Width | 7 1/2 in |
Description
Precision Forklift Boom, Horizontal Reach - Minimum 12 ft, Load Capacity - Maximum 2,500 lb, Number of Fork Pockets 2, Horizontal Reach - Maximum 15 ft, Load Capacity - Minimum 2,000 lb, Boom Style Telescoping, Overall Height 26 in, Horizontal Reach Increments 1 ft, Overall Width 180 in, Hook Type Single Swivel Hook, Fork Pocket Height 2 1/2 in, Fork Pocket Width 7 1/2 in, Hook Opening Size 1 in, Fork Pocket Spacing 41 3/4 in, Mounting Type Fork, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, Steel, 5 in., 1000 lb. (1NVC5)
- DUTTON-LAINSON Winch Hand Ratchet 1400# (DL1402A)
- HANDI RAMP ADA Compliant Rubber Threshold Ramp: 2-1/2" Rise x 46" Wide x 30" Depth (MRAEZ2170)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 30" L, 36" W (A3630)
- CALDWELL Forklift Trailer Spotter (SPTR-8)
- CALDWELL Telescoping Forklift Boom, 4000 Lb (FB-40)
- CALDWELL Fork Covers, 54 x 5 In, Pr (54-1 1/2-5)
- CALDWELL Telescoping Forklift Boom, 6000 lb (FB-60)
- CALDWELL Fork Covers, 48 x 5 In, Pr (48-1 1/2-5)
- CALDWELL Fork Covers, 84 x 6 In, Pr (84-4-6)
- IDEAL WAREHOUSE INNOVATIONS Battery Water Refilling Gun, Green (70-1180)
- Caldwell Lifting Trucks