Shop All Forklift Accessories
Caldwell
Pivoting Forklift Boom, 4000 lb. Max.Cap.
Mfr # PB-30S
Zoro # G3340099
original price:
$2,985.97
24% off
new price: $2,258.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$2,258.99
Free 30-Day Returns
Key Features
- Overall Height 22 5/8 in
- Overall Width 22 in
- Color Yellow
- Includes Restraining Chain with Grab Hook
- Horizontal Reach Boom Hook 3ft to 6 ft, Lifting Hook 7 ft to 12 ft
Product Information
- Brand Caldwell
- MFR # PB-30S
- Zoro # G3340099
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 22 5/8 in |
Overall Width | 22 in |
Usable Fork Pocket Width | 7 1/2 in |
Storage Height | 22 5/8 in |
Usable Fork Pocket Height | 2 1/2 in |
Hook Opening Size | 1 in |
Fork Pocket Height | 2 1/2 in |
Fork Pocket Width | 7 1/2 in |
Description
Pivoting Forklift Boom, Horizontal Reach - Minimum 3 ft, Load Capacity - Maximum 3,000 lb, Number of Fork Pockets 2, Horizontal Reach - Maximum 12 ft, Load Capacity - Minimum 1,500 lb, Boom Style Telescoping, Overall Height 22 5/8 in, Horizontal Reach Increments 1 ft, Overall Width 22 in, Hook Type Double Swivel Hook, Fork Pocket Height 2 1/2 in, Fork Pocket Width 7 1/2 in, Hook Opening Size 1 in, Fork Pocket Spacing 22 in, Mounting Type Fork, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 24BF (KGR24)
- BAILEY Adjustable Yoke Ends: Straight Adjustable 7/16-20 Thread, 7/16 in. Hole (133226)
- WARN INDUSTRIES WINCH ACCESSORIES, WINCH COVER VR EVO (107765)
- GENIE Power Cord (55021GT)
- CALDWELL Forklift Boom, 8 ft, 4000 Lb, Swivel Hooks (EB-40S)
- CALDWELL Telescoping Pivoting Fork Boom, 4000 Lb (PB-40)
- CALDWELL Telescoping Forklift Boom, 6000 lb (FB-60)
- CALDWELL Fork Covers, 54 x 5 In, Pr (54-1 1/2-5)
- CALDWELL Reach Over Forklift Boom, 4000 Lb (ROB-40)
- CALDWELL Forklift Boom, 8 ft, 4000 Lb, Fixed Hooks (EB-40F)
- SWEEPEX Mega Series Brushes, 60 In W, 11 In H, PK11 (MBK-600)
- Caldwell Lifting Trucks