Shop All Application Specific Lifters
Caldwell
Pallet Lifter, Lightweight, 2T, L36"
Mfr # 94-2-48
Zoro # G9860453
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$5,549.99
Free 30-Day Returns
Key Features
- Standards ASME
- Bail Center of Gravity 24 in
- Throat Height 48 in
- Fork Height 2 in
- Overall Width 25 in
Product Information
- Brand Caldwell
- MFR # 94-2-48
- Zoro # G9860453
- Country of Origin United States
- Category Application Specific Lifters
Dimensions
Throat Height | 48 in |
Fork Height | 2 in |
Overall Width | 25 in |
Fork Width | 4 in |
Fork Length | 36 in |
Bail Inside Length | 4 1/2 in |
Bail Inside Width | 2 3/4 in |
Bail Height | 3/4 in |
Details
Standards | ASME |
Bail Center of Gravity | 24 in |
Item | Pallet Lifter |
Product Type | Lightweight Pallet Lifter |
Fork Adjustability | Fixed |
Maximum Load Capacity | 4,000 lb |
Maximum Fork Spacing | 25 in |
Maximum Headroom | 62 in |
Description
Pallet Lifter, Maximum Load Capacity 4,000 lb, Minimum Fork Spacing Not Applicable, Maximum Fork Spacing 25 in, Minimum Headroom Not Applicable, Maximum Headroom 62 in, Fork Height 2 in, Fork Length 36 in, Fork Width 4 in, Bail Center of Gravity 24 in, Bail Inside Length 4 1/2 in, Bail Inside Width 2 3/4 in, Overall Width 25 in, Product Type Lightweight Pallet Lifter, Fork Adjustability Fixed, Throat Height 48 in, Bail Height 3/4 in, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Festoon End Stop, C-Track (33N237)
- ZORO SELECT Tie Down Strap, Flat-Hook, Yellow (55ET64)
- STREN-FLEX Web Sling, Flat Eye, 20 ft L (WB2-912P)
- RONSTAN Single Pulley, Swivel Shackle Head, 1/4In, W1/2In (RF573)
- CALDWELL Reel Lifter, 3000 lb., 8-1/2 in. L Arm (RL-1.5)
- CALDWELL Leveling Concrete Pipe Lifter, 6000 Lbs. (CPL-3)
- CALDWELL Pipe Hooks, 2 Tons per Pair, PK2 (PH 1)
- CALDWELL Concrete Pipe Pick, 5 Tons (CPP - 5)
- CALDWELL Sheet Lifter, 10 t Cap, 16 In to 72 In (60-10-72)
- CALDWELL Pipe Hooks, 4 Tons per Pair, PK2 (PH 2)
- CALDWELL Reel Lifter, 500 lb., 12-1/2 in L. Arm (RL-.25)
- Caldwell Application Specific Lifters