Shop All Beam & Plate Clamps
Caldwell
Manual Release Hook, 10T
Mfr # RR-10
Zoro # G9860916
product price: $4,601.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$4,601.99
Free 30-Day Returns
Key Features
- Capacity 10 ton
- Opening Height Above Lift Arm 2 1/4 in
- Opening Width Above Lift Arm 2 in
- Overall Width 11 in
- Eye Hook Opening 2 5/64 in
Product Information
- Brand Caldwell
- MFR # RR-10
- Zoro # G9860916
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Opening Height Above Lift Arm | 2 1/4 in |
Opening Width Above Lift Arm | 2 in |
Overall Width | 11 in |
Overall Height | 41 1/8 in |
Min. Lifting Sling Rope Dia. | 1 1/4 in |
Bail Opening Height | 7 in |
Bail Width | 1 1/4 in |
Lifting Arm Height | 1 3/4 in |
Body Dimensions | 32-1/8 in H x 11 in W x 6-5/16 in D |
Bail Opening Width | 4 in |
Bail Height | 2 in |
Release Rope Length | 50 ft |
Hook Opening Width | 2 1/8 in |
Bail Inside Width | 4 in |
Compatible Sling Rope Diameter | 1 1/4 in |
Overall Depth | 11 in |
Bail Inside Length | 7 in |
Description
Release Hook, Compatible Sling Rope Diameter 1 1/4 in, Maximum Load Capacity 20,000 lb, Choker Hitch Capacity 115 lb, Basket Hitch Capacity 230 lb, Release Rope Length 50 ft, Hook Opening Width 2 1/8 in, Bail Inside Length 7 in, Bail Inside Width 4 in, Bail Thickness 1 1/4 in, Overall Height 41 1/8 in, Overall Width 11 in, Overall Depth 11 in, Compatible Sling Type Wire Rope Slings, Release Type Manual, Choker Hitch Minimum Load 50 lb, Basket Hitch Minimum Load 100 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER TRUCKS Hnd Truck, Cntns Frm, Flw-Bck Hndl, 800 lb. (30T60)
- KLEIN TOOLS Heavy-Duty Snap Hook for Block and Tackle (455)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 75 lb (PTW50507BK-B)
- CALDWELL Rplc Lifting Pads, UnPainted Barrier, PK4 (REPLACEMENT PADS)
- CALDWELL Slab Tong, 1500 Lbs., Load W8" to 12" (71-2)
- CALDWELL Adjustable Concrete Clamp, 550 Lbs. (176-1/4)
- CALDWELL Manual Release Hook, 2.5T (RR-2.5)
- CALDWELL Beam Flange Clamp, Manual, 3 Tons (BFC-3)
- CALDWELL Slab Tong, 1000 Lbs., Load W1" to 6" (71-0)
- DAYTON Beam Clamp, Vertical Lift, 10,000 lb. (4ZW25)
- Caldwell Beam & Plate Clamps