Shop All Manhole Cover Lifters
Caldwell
Manhole Sleeve Lifter, Cap1000Lb.
Mfr # MCL - 1/2
Zoro # G6849902
product price: $859.99
/ea
Free Shipping & Returns
$859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Manhole Frame Opening Diameter 12 in to 30 in
- Clamp Range 0 in to 2-7/8 in
- Headroom 36 5/8 in
- Bail Opening Width 2 3/8 in
Product Information
- Brand Caldwell
- MFR # MCL - 1/2
- Zoro # G6849902
- Country of Origin United States
- Category Manhole Cover Lifters
Dimensions
Manhole Frame Opening Diameter | 12 in to 30 in |
Bail Opening Width | 2 3/8 in |
Bail Opening Height | 3 7/8 in |
Bail Inside Width | 2 3/8 in |
Maximum Manhole Diameter | 30 in |
Minimum Manhole Diameter | 12 in |
Bail Inside Length | 3 7/8 in |
Bail Height | 3/8 in |
Details
Item | Manhole Sleeve Lifter |
Load Capacity | 1,000 lb |
Clamp Range | 0 in to 2-7/8 in |
Headroom | 36 5/8 in |
Material Above the Bail Opening | 3/8 in |
Max. Distance Between Bottom of Manhole Cover Support Flange to Top of Frame | 5-1/2 in |
Standards | ASME |
Product Type | Manhole Sleeve Lifter |
Number of Legs | 2 |
Bail Thickness | 3/8 in |
Maximum Load Thickness | 2 7/8 in |
Working Load Limit | 1,000 lb |
Maximum Headroom | 26 1/4 in |
Description
Manhole Sleeve Lifter, Product Type Manhole Sleeve Lifter, Working Load Limit 1,000 lb, Minimum Manhole Diameter 12 in, Maximum Manhole Diameter 30 in, Maximum Load Thickness 2 7/8 in, Bail Inside Length 3 7/8 in, Bail Inside Width 2 3/8 in, Bail Thickness 3/8 in, Minimum Headroom Not Applicable, Maximum Headroom 26 1/4 in, Number of Legs 2, Bail Height 3/8 in, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUD CHAIN Hoist Ring, 0 Pivot, 9920 lb.Load Cap. (7104486)
- ORBIS Food Service Dolly, 500 lb. (NPL706 Dolly Black)
- ZORO SELECT Caster Wheel, Cast Iron, 8 in., 2500 lb. (W-8-V-1)
- JUSTRITE Drum Cabinet Ramp, Yellow (25932)
- CALDWELL Manhole Sleeve Lifter, Cap1500Lb. (MCL - 3/4)
- CALDWELL Concrete Manhole Housing Lifter, 10000Lb (MHL - 5)
- CALDWELL Concrete Manhole Housing Lifter, 15000Lb (MHL - 7-1/2-72)
- ULTRATECH 26 in. Grate Hook (9235)
- BULLY TOOLS Manhole Cover Hook, 36", Steel T-Style (99201)
- OATEY Tester, Manhole, Vacuum 32"Head (210328)
- ALLEGRO INDUSTRIES Magnetic Lid Lifter Extension, Steel, Orng (9401-33)
- Caldwell Manhole Cover Lifters