Shop All Wire Rope Slings & Wire Mesh Slings
Caldwell
Load Leveling Sling, 8 t Cap
Mfr # 52-8-9
Zoro # G6530176
product price: $3,789.99
/ea
Free Shipping & Returns
$3,789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 16,000 lb.
- Sling Length 9 ft
- Standards ASME
- Includes Top Assembly, Wire Rope and (2) Swivel Hooks with Hook Latches
- Hook Opening 1 7/8 in
Product Information
- Brand Caldwell
- MFR # 52-8-9
- Zoro # G6530176
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 9 ft |
Bail Opening Width | 5-1/4" |
Master Link/Bail Opening Height | 8 3/8 in |
Master Link/Bail Opening Width | 5 1/4 in |
Bail Opening Height | 8-3/8" |
Overall Length | 108" |
Master Link/Bail Overall Height | 10 1/8 in |
Rope Diameter | 5/8 in |
Hook Opening Width | 1 7/8 in |
Eye Length | 8 3/8 in |
Master Link Inside Width | 5 1/4 in |
Master Link Inside Length | 8 3/8 in |
Sling Leg Length | 9 ft |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 5/8 in, Rope Core Type Hollow Core, Rope Coating Type Uncoated, Sling Length 9 ft, Sling Leg Length 9 ft, Eye Length 8 3/8 in, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity Not Applicable, Load Capacity @ 45 Degrees 16,000 lb, Hook Opening Width 1 7/8 in, Master Link Inside Length 8 3/8 in, Master Link Inside Width 5 1/4 in, Hitch Type Not Applicable, Fittings Included Hook, Master Link
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTAGE SALES & SUPPLY Advantage 250' 3/32" Dia. VC 3/16" Dia. 7x7 Vinyl Coated Galvanized Aircraft Cable VCGAC093-187R250 (VCGAC093-187R250)
- ZORO SELECT Anti-Slip Stair Tread, 36 in. L x 2 in. H (61G13122-TRD36)
- ZORO SELECT Tie-Down Strap, Ratchet, 30ftx2In, 3333lb (2VKP9)
- EXTREME MAX Extreme Max 5800.2009 Economy Snowmobile Dolly System - Gray (5800.2009)
- CALDWELL Tea Cup Lifting Sling, 9800 lb. Cap. (LS-3/4)
- CALDWELL Tea Cup Lifting Sling, 20000 lb. Cap. (LS-1.1/8)
- CALDWELL Load Leveling Sling, 2 t Cap (52-2-4)
- CALDWELL Tea Cup Lifting Sling, 13200 lb. Cap. (LS-7/8)
- CALDWELL Tea Cup Lifting Sling, 17000 lb. Cap. (LS-1)
- CALDWELL Tea Cup Lifting Sling, 26000 lb. Cap. (LS-1.1/4)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 12000 lb. (10T110X6)
- Caldwell Slings