Shop All Wire Rope Slings & Wire Mesh Slings
Caldwell
Load Leveling Sling, 6 t Cap
Mfr # 52-6-9
Zoro # G6857286
product price: $3,095.99
/ea
Free Shipping & Returns
$3,095.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 12,000 lb.
- Sling Length 9 ft
- Standards ASME
- Includes Top Assembly, Wire Rope and (2) Swivel Hooks with Hook Latches
- Hook Opening 1 1/2 in
Product Information
- Brand Caldwell
- MFR # 52-6-9
- Zoro # G6857286
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 9 ft |
Bail Opening Width | 5-1/4" |
Overall Length | 108" |
Master Link/Bail Overall Height | 10 1/8 in |
Bail Opening Height | 8-3/8" |
Master Link/Bail Opening Width | 5 1/4 in |
Master Link/Bail Opening Height | 8 3/8 in |
Hook Opening Width | 1 1/2 in |
Master Link Inside Width | 5 1/4 in |
Sling Leg Length | 9 ft |
Rope Diameter | 9/16 in |
Master Link Inside Length | 8 3/8 in |
Eye Length | 8 3/8 in |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 9/16 in, Rope Core Type Hollow Core, Rope Coating Type Uncoated, Sling Length 9 ft, Sling Leg Length 9 ft, Eye Length 8 3/8 in, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity Not Applicable, Load Capacity @ 45 Degrees 12,000 lb, Hook Opening Width 1 1/2 in, Master Link Inside Length 8 3/8 in, Master Link Inside Width 5 1/4 in, Hitch Type Not Applicable, Fittings Included Hook, Master Link
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL LOW PROFILE HYDRAULIC SCISSOR CART 200 LB AUTO-SHIFT (CART-200-LP-AS)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 51BF (T51)
- VESTIL UNIV DC TRASH CAN DUMPER 400LB 59.82 (TCD-U-60-DC)
- CAMPBELL CHAIN & FITTINGS Campbell Chain 5368782 No.2-0 Double Loop Carbon Steel Chain - 0.14 in. Dia. x 50 ft. (5368782)
- CALDWELL Tea Cup Lifting Sling, 26000 lb. Cap. (LS-1.1/4)
- CALDWELL Tea Cup Lifting Sling, 13200 lb. Cap. (LS-7/8)
- CALDWELL Load Leveling Sling, 2 t Cap (52-2-4)
- CALDWELL Tea Cup Lifting Sling, 17000 lb. Cap. (LS-1)
- CALDWELL Tea Cup Lifting Sling, 9800 lb. Cap. (LS-3/4)
- CALDWELL Tea Cup Lifting Sling, 20000 lb. Cap. (LS-1.1/8)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 3/8" x 2' - Domestic (SW4-38-2-D)
- Caldwell Slings