Shop All Wire Rope Slings & Wire Mesh Slings
Caldwell
Load Leveling Sling, 12 t Cap
Mfr # 52-12-9
Zoro # G9816265
product price: $5,305.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,305.99
Free 30-Day Returns
Key Features
- Working Load Limit 24,000 lb.
- Sling Length 9 ft
- Standards ASME
- Includes Top Assembly, Wire Rope and (2) Swivel Hooks with Hook Latches
- Hook Opening 2 1/4 in
Product Information
- Brand Caldwell
- MFR # 52-12-9
- Zoro # G9816265
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 9 ft |
Bail Opening Height | 8-3/4" |
Bail Opening Width | 5-5/8" |
Master Link/Bail Opening Width | 5 5/8 in |
Master Link/Bail Overall Height | 11 1/8 in |
Overall Length | 108" |
Master Link/Bail Opening Height | 8 3/4 in |
Master Link Inside Width | 5 5/8 in |
Master Link Inside Length | 8 3/4 in |
Sling Leg Length | 9 ft |
Hook Opening Width | 2 1/4 in |
Rope Diameter | 3/4 in |
Eye Length | 8 3/4 in |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 3/4 in, Rope Core Type Hollow Core, Rope Coating Type Uncoated, Sling Length 9 ft, Sling Leg Length 9 ft, Eye Length 8 3/4 in, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity Not Applicable, Load Capacity @ 45 Degrees 24,000 lb, Hook Opening Width 2 1/4 in, Master Link Inside Length 8 3/4 in, Master Link Inside Width 5 5/8 in, Hitch Type Not Applicable, Fittings Included Hook, Master Link
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 7 ft L, 2 in W, Polyester, Yellow (EE2802DTX7)
- DURHAM MFG Steel Cart, Flat, 5 Shelves, 3,000 lb (RSC-2448-5-3K-95)
- RONSTAN Sheave, Wire Rope, 5/16 in Max Cable Size, 830 lb Max Load, Natural (RF31712)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Yellow (EN2601DX6)
- CALDWELL Tea Cup Lifting Sling, 9800 lb. Cap. (LS-3/4)
- CALDWELL Tea Cup Lifting Sling, 20000 lb. Cap. (LS-1.1/8)
- CALDWELL Tea Cup Lifting Sling, 26000 lb. Cap. (LS-1.1/4)
- CALDWELL Tea Cup Lifting Sling, 17000 lb. Cap. (LS-1)
- CALDWELL Tea Cup Lifting Sling, 13200 lb. Cap. (LS-7/8)
- CALDWELL Load Leveling Sling, 2 t Cap (52-2-4)
- LIFT-ALL Sling, Wire Rope, L8Ft, VLL5800Lb, Dia3/8In (38IEEX8)
- Caldwell Wire Rope Slings & Wire Mesh Slings