Shop All Lifting Beams & Spreader Bars
Caldwell
Lifting Beam, 6000 lb. Limit, 48" Spread
Mfr # 416-3-4
Zoro # G3341158
product price: $3,510.99
/ea
Free Shipping & Returns
$3,510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 6,000 lb
- Headroom 23 3/4 in
- Max. Spread 48 in
- Min. Spread 36 in
- Overall Length 48 in
Product Information
- Brand Caldwell
- MFR # 416-3-4
- Zoro # G3341158
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Overall Length | 48 in |
Usable Upper Bail Length | 2 7/8 in |
Usable Upper Bail Width | 4 1/2 in |
Bail Height | 5/8 in |
Hook Opening Width | 1 3/8 in |
Overall Height | 29 5/8 in |
Maximum Material Length | 48 in |
Bail Inside Length | 4 1/4 in |
Bail Inside Width | 2 3/4 in |
Minimum Material Length | 36 in |
Description
Lifting Beam, Working Load Limit 6,000 lb, Spread Adjustability Adjustable, Overall Length 48 in, Minimum Spread 36 in, Maximum Spread 48 in, Minimum Headroom 23 3/4 in, Maximum Headroom 29 in, Material Composite, Bail Height 5/8 in, Bail Inside Length 4 1/4 in, Bail Inside Width 2 3/4 in, Hook Opening Width 1 3/8 in, Hardware Included Swivel Hooks with Latches, Color Green, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 36 in, Maximum Material Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Mini Cable Swivel Hook Plate 1.5k (MINI-SH-7)
- DURHAM MFG Adjustable height platform truck, with maple top, 60 x 24 (WHPTA-WD-2448-8MR-95)
- RAYMOND PRODUCTS Desk Mover, 600 lb. Cap, 16"D x 32"W x 10-1/4"H (2300)
- POST GUARD Post Sleeve, 7 In Dia., 60 In H, White (CL1386II)
- CALDWELL Adjustable Lifting Beam, 6000 lb., 72 In (20-3-6)
- CALDWELL Adjustable Spreader Beam, 4000 lb., 240 In (32C-2-12/20)
- CALDWELL Adjustable Lifting Beam, 4000 lb., 72 In (20-2-6)
- CALDWELL Lifting Beam, 10000 lb. Limit, 120" Spread (20-5-10)
- CALDWELL Adjustable Lifting Beam, 2000 lb., 48 In (20-1-4)
- CALDWELL Adjustable Spreader Beam, 14,000 lb, 144In (16-7-12)
- CALDWELL Fiberglass Battery Spreader Beam, 4800Lb (36-2.4)
- Caldwell Lifting Beams & Spreader Bars