Shop All Lifting Beams & Spreader Bars
Caldwell
Lifting Beam, 4000 lb., 72 in. Max Spread
Mfr # 419-3-3
Zoro # G1663271
product price: $2,432.99
/ea
Free Shipping & Returns
$2,432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headroom 24 15/16 in
- Working Load Limit 6,000 lb
- Max. Spread 36 in
- Min. Spread 36 in
- Overall Length 36 in
Product Information
- Brand Caldwell
- MFR # 419-3-3
- Zoro # G1663271
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Overall Length | 36 in |
Usable Upper Bail Length | 4 5/16 in |
Usable Upper Bail Width | 2 13/16 in |
Overall Height | 25 5/8 in |
Maximum Material Length | 36 in |
Bail Height | 5/8 in |
Hook Opening Width | 1 in |
Bail Inside Length | 4 1/4 in |
Bail Inside Width | 2 3/4 in |
Description
Lifting Beam, Working Load Limit 6,000 lb, Spread Adjustability Fixed, Overall Length 36 in, Minimum Spread Not Applicable, Maximum Spread 36 in, Minimum Headroom Not Applicable, Maximum Headroom 25 in, Material Composite, Bail Height 5/8 in, Bail Inside Length 4 1/4 in, Bail Inside Width 2 3/4 in, Hook Opening Width 1 in, Hardware Included Shackles, Swivel Hooks with Latches, Color Green, Beam Type Lifting Beam, Spread Adjustment Increments Not Applicable, Minimum Material Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Rope Clamp Kit (6285)
- ZORO SELECT General Purpose Dolly, 500 lb. (10Z906)
- KNUFFI Corner Guard, Square, Black (60-6788)
- ZORO SELECT Caster Brake Kit, Over Wheel Strap, 6 in. (P-WB12 060X125-001)
- CALDWELL Fiberglass Battery Spreader Beam, 7000Lb (36-3.5)
- CALDWELL Adjustable Spreader Beam, 2000 lb., 72 In (16-1-6)
- CALDWELL Lifting Beam, 2000 lb. Limit, 72" Spread (416-1-6)
- CALDWELL Lifting Beam, 20000 lb. Limit, 144" Spread (20-10-12)
- CALDWELL Fiberglass Battery Spreader Beam, 4800Lb (36E-2.4)
- CALDWELL Fiberglass Battery Spreader Beam, 4800Lb (36-2.4)
- CALDWELL Lifting Beam, 10000 lb. Limit, 48" Spread (20-5-4)
- Caldwell Lifting Equipment