Shop All Lifting Beams & Spreader Bars
Caldwell
Lifting Beam, 2000 lb. Limit, 72" Spread
Mfr # 416-1-6
Zoro # G3340780
product price: $3,211.99
/ea
Free Shipping & Returns
$3,211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 2,000 lb
- Headroom 23 5/8 in
- Max. Spread 72 in
- Min. Spread 48 in
- Overall Length 74 in
Product Information
- Brand Caldwell
- MFR # 416-1-6
- Zoro # G3340780
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Overall Length | 74 in |
Usable Upper Bail Width | 4 1/2 in |
Usable Upper Bail Length | 2 7/8 in |
Hook Opening Width | 7/8 in |
Bail Inside Length | 4 1/2 in |
Bail Height | 5/8 in |
Overall Height | 25 5/8 in |
Bail Inside Width | 2 3/4 in |
Maximum Material Length | 72 in |
Minimum Material Length | 48 in |
Description
Lifting Beam, Working Load Limit 2,000 lb, Spread Adjustability Adjustable, Overall Length 74 in, Minimum Spread 48 in, Maximum Spread 72 in, Minimum Headroom 23 5/8 in, Maximum Headroom 25 in, Material Composite, Bail Height 5/8 in, Bail Inside Length 4 1/2 in, Bail Inside Width 2 3/4 in, Hook Opening Width 7/8 in, Hardware Included Swivel Hooks with Latches, Color Green, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 48 in, Maximum Material Length 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 0-ring (D141)
- VESTIL Light Duty Self-Dumping Hopper 2.5 Cubic Yard 2000 lb Yellow (D-250-LD-YEL)
- MAGLINER Walk Ramp, 2800 lb., Up to 27 in. (VR39072)
- US CARGO CONTROL 2" x 8' Green Car Tie Down Strap w/ Flat Snap Hooks (5108FSH-GRN)
- CALDWELL Adjustable Lifting Beam, 2000 lb., 36 In (20-1-3)
- CALDWELL Lifting Beam, 1000 lb. Limit, 24" Spread (416-1/2-2)
- CALDWELL Adjustable Spreader Beam, 10,000 lb, 96 In (16-5-8)
- CALDWELL Adjustable Spreader Beam, 4000 lb., 120 In (32C-2-6/10)
- CALDWELL Lifting Beam, 500 lb. Limit, 24" Spread (416-1/4-2)
- CALDWELL Adjustable Lifting Beam, 6000 lb., 72 In (20-3-6)
- VESTIL Economy Spreader Beam, 1000 lb., 144" (SBM-10-12)
- Caldwell Below the Hook Lifting Devices