Shop All Lifting Beams & Spreader Bars
Caldwell
Lifting Beam, 15000 lb. Limit, 72" Spread
Mfr # 20-7.1/2-6
Zoro # G3340169
product price: $2,786.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,786.99
Free 30-Day Returns
Key Features
- Headroom 25 1/4 in
- Working Load Limit 15,000 lb
- Max. Spread 72 in
- Min. Spread 48 in
- Overall Length 76 in
Product Information
- Brand Caldwell
- MFR # 20-7.1/2-6
- Zoro # G3340169
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Overall Length | 76 in |
Usable Upper Bail Length | 7 in |
Usable Upper Bail Width | 4 in |
Bail Height | 2 in |
Hook Opening Width | 1 1/2 in |
Overall Height | 28 in |
Minimum Material Length | 48 in |
Maximum Material Length | 72 in |
Bail Inside Length | 7 in |
Bail Inside Width | 4 in |
Description
Lifting Beam, Working Load Limit 15,000 lb, Spread Adjustability Adjustable, Overall Length 76 in, Minimum Spread 48 in, Maximum Spread 72 in, Minimum Headroom 25 1/4 in, Maximum Headroom 26 in, Material Steel, Bail Height 2 in, Bail Inside Length 7 in, Bail Inside Width 4 in, Hook Opening Width 1 1/2 in, Hardware Included Swivel Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 48 in, Maximum Material Length 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Swivel Plate Caster, PU, 6", Brake, Caster Wheel Shape: Extra Crowned (LH-ALBS 150K-16-FI-CO)
- WOODS POWR-GRIP 8 in. Horizontal Handle Metal Suction Cup Lifter (N4950)
- ANCRA Tie-off Extension, 7 In. x 2 In., 1000 lb. (40386-11-GRA)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 3 in, 250 lb, Gry (1UKW8)
- CALDWELL Fiberglass Battery Spreader Beam, 7000Lb (36E-3.5)
- CALDWELL Adjustable Lifting Beam, 4000 lb., 72 In (20-2-6)
- CALDWELL Adjustable Lifting Beam, 6000 lb., 48 In (20-3-4)
- CALDWELL Adjustable Spreader Beam, 2000 lb., 72 In (16-1-6)
- CALDWELL Lifting Beam, 10000 lb. Limit, 36" Spread (20-5-3)
- CALDWELL Lifting Beam, 10000 lb. Limit, 120" Spread (20-5-10)
- CALDWELL Adjustable Lifting Beam, 10,000 lb, 120 In (17-5-10)
- Caldwell Below the Hook Lifting Devices