Shop All Forklift Lifting Beams
Caldwell
Forklift Beam, Fixed Hook, Cap 15,000 lb
Mfr # 10F-7.5-36
Zoro # G9881033
original price:
$1,665.32
15% off
new price: $1,400.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,400.99
Free 30-Day Returns
Key Features
- Style Double Fork, Single Fixed Hook
- Load Capacity 15,000 lb
- Fork Pocket Size 4-1/2 in H x 36 in W
- Overall Width 40 1/4 in
- Overall Height 23 1/2 in
Product Information
- Brand Caldwell
- MFR # 10F-7.5-36
- Zoro # G9881033
- Country of Origin United States
- Category Forklift Lifting Beams
Dimensions
Fork Pocket Size | 4-1/2 in H x 36 in W |
Overall Width | 40 1/4 in |
Overall Height | 23 1/2 in |
Storage Height | 23 1/2 in |
Hook Opening Size | 2 1/4 in |
Fork Pocket Height | 4 1/2 in |
Fork Pocket Width | 36 in |
Details
Style | Double Fork, Single Fixed Hook |
Load Capacity | 15,000 lb |
Material | Steel |
Hook Opening | 2 7/32 in |
Item | Forklift Lifting Beam |
Includes | Hardware |
Color | Yellow |
Boom Style | Fixed |
Fork Pocket Spacing | 36 in |
Hook Type | Single Fixed Hook |
Load Capacity - Maximum | 15,000 lb |
Number of Fork Pockets | 2 |
Load Capacity - Minimum | 15,000 lb |
Description
Forklift Lifting Beam, Horizontal Reach - Minimum Not Applicable, Load Capacity - Maximum 15,000 lb, Number of Fork Pockets 2, Horizontal Reach - Maximum Not Applicable, Load Capacity - Minimum 15,000 lb, Boom Style Fixed, Overall Height 23 1/2 in, Horizontal Reach Increments Not Applicable, Overall Width 40 1/4 in, Hook Type Single Fixed Hook, Fork Pocket Height 4 1/2 in, Fork Pocket Width 36 in, Hook Opening Size 2 1/4 in, Fork Pocket Spacing 36 in, Mounting Type Fork, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Compact Slide Top Utility Cart, Black, 18 ga. Steel, 450 lb. (8035)
- CASTERHQ Spring Loaded Casters, 6"x2" Super Shock Absorber, 2 Swivel, PK4 (6X2-SC-2S-2R)
- ZORO SELECT Joist Mount Pulley, Zinc (1RCT9)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 10 in, 1750 lb (1NVX2)
- CALDWELL Forklift Beam, Swivel Hook, Cap 4000 lb. (10S-2-20)
- CALDWELL Forklift Beam, Fixed Hook, Cap 10,000 lb (10F-5-36)
- CALDWELL Forklift Beam, Dbl Swivel Hook, 4000 lb (15-2-20S)
- CALDWELL Lifting Hook, Sgl Fork, Sgl Swivel, 3000Lb. (5S-1 1/2-6)
- CALDWELL Forklift Beam, Swivel Hook, Cap 30,000 lb (10S-15-36)
- CALDWELL Lifting Hook, Sgl Fork, Sgl Swivel, 3000Lb. (5S-1 1/2-4)
- ZORO SELECT Lifting Hook, Dbl Fork, Sgl Swivel, 4000Lb. (22MW67)
- Caldwell Forklift Lifting Beams