Shop All Forklift Lifting Beams
Caldwell
Forklift Beam, Dbl Swivel Hook, 10000 lb
Mfr # 15-5-24S
Zoro # G7051107
original price:
$1,830.74
19% off
new price: $1,478.99
/ea
Free Shipping & Returns
$1,478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Double Fork, Double Swivel Hook
- Load Capacity 10,000 lb
- Fork Pocket Size 2-1/2 in H x 24 in W
- Overall Width 42 3/4 in
- Overall Height 18 7/8 in
Product Information
- Brand Caldwell
- MFR # 15-5-24S
- Zoro # G7051107
- Country of Origin United States
- Category Forklift Lifting Beams
Dimensions
Fork Pocket Size | 2-1/2 in H x 24 in W |
Overall Width | 42 3/4 in |
Overall Height | 18 7/8 in |
Hook Opening Size | 1 3/8 in |
Storage Height | 18 7/8 in |
Fork Pocket Height | 2 1/2 in |
Fork Pocket Width | 24 in |
Details
Style | Double Fork, Double Swivel Hook |
Load Capacity | 10,000 lb |
Material | Steel |
Hook Opening | 1 11/32 in |
Color | Yellow |
Item | Forklift Lifting Beam |
Includes | Hardware |
Number of Fork Pockets | 2 |
Boom Style | Fixed |
Fork Pocket Spacing | 24 in |
Load Capacity - Minimum | 10,000 lb |
Load Capacity - Maximum | 10,000 lb |
Hook Type | Double Swivel Hook |
Description
Forklift Lifting Beam, Horizontal Reach - Minimum Not Applicable, Load Capacity - Maximum 10,000 lb, Number of Fork Pockets 2, Horizontal Reach - Maximum Not Applicable, Load Capacity - Minimum 10,000 lb, Boom Style Fixed, Overall Height 18 7/8 in, Horizontal Reach Increments Not Applicable, Overall Width 42 3/4 in, Hook Type Double Swivel Hook, Fork Pocket Height 2 1/2 in, Fork Pocket Width 24 in, Hook Opening Size 1 3/8 in, Fork Pocket Spacing 24 in, Mounting Type Fork, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Endless, 5 ft L, 21200 lb Cap (EN240X5)
- DAYTON Wire Rope Thimble, 1/8 In, Steel, PK25 (2VKK7)
- TRACTEL Beam Clamp, 2000 lb, 3 to 9-1/3 In (LT 1B)
- METALTECH Scaffold Brace, 2 in.L, Steel (M-MC48120)
- CALDWELL Forklift Beam, Fixed Hook, Cap 15,000 lb (10F-7.5-36)
- CALDWELL Lifting Hook, Sgl Fork, Sgl Swivel, 3000Lb. (5S-1 1/2-6)
- CALDWELL Forklift Beam, Fixed Hook, Cap 4000 lb (10F-2-20)
- CALDWELL Forklift Beam, Dbl Swivel Hook, 4000 lb (15-2-20S)
- CALDWELL Forklift Beam, Swivel Hook, Cap 10,000 lb (10S-5-36)
- CALDWELL Forklift Beam, Fixed Hook, Cap 10,000 lb (10F-5-36)
- VESTIL FORKLIFT STEEL LIFTING BEAM, 4K CAPACITY (FLB-D-4)
- Caldwell Lifting Trucks