Shop All Fork Extensions
Caldwell
Fork Extensions, 5 x 72 In, 1475 Lb, Pr
Mfr # FE5-72
Zoro # G7196077
product price: $601.99
/pr
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$601.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Load Capacity 1,475 lb
- Fork Width 5 in
- Includes Steel Retaining Strap
Product Information
- Brand Caldwell
- MFR # FE5-72
- Zoro # G7196077
- Country of Origin United States
- Category Fork Extensions
Dimensions
Fork Width | 5 in |
Extension Length | 72 in |
Min. Fork Length | 48 in |
Compatible Fork Width - Maximum | 5 in |
Compatible Fork Height | 2 1/8 in |
Compatible Fork Width - Minimum | 4 in |
Compatible Fork Length | 48 in |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 1,475 lb |
Item | Fork Extension |
Includes | Steel Retaining Strap |
For Use With | Standard Fork Thicknesses |
Load Capacity - Maximum | 1,475 lb |
Description
Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 1,475 lb, Material Steel, Compatible Fork Length 48 in, Compatible Fork Height 2 1/8 in, Compatible Fork Width - Maximum 5 in, Extension Length 72 in, Compatible Fork Width - Minimum 4 in, Color Yellow, Includes Steel Retaining Strap, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Strip Door Hardware, 5 ft., Steel (999-00076)
- KINEDYNE Winch Strap, Gold, 10,000 lb., 30 ft. (223020GRA)
- LITTLE GIANT PUMP Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (GH-3672-8PHKPL)
- ZORO SELECT Swivel Plate Caster, Phnolic, 4 in., 800 lb (1NUZ6)
- CALDWELL Fork Extensions, 5 x 60 In, 1750 Lb, Pr (FE5-60)
- CALDWELL Fork Extensions, 4 x 72 In, 1125 Lb, Pr (FE4-72)
- CALDWELL Fork Extensions, 6 x 60 In, 2250 Lb, Pr (FE6-60)
- NOBLELIFT Fork Extensions, 96", DESINGED TO FIT 6" WIDE FORKS (FE6X96)
- ZORO SELECT Fork Extensions, 120in.L x 5 in.W, Pin, PK2 (35LU41)
- ZORO SELECT Fork Extensions, 54in.L x 4inW, Strap, PK2 (35LU29)
- ZORO SELECT Fork Extensions, 84in.L x 6inW, Strap, PK2 (35LU45)
- Caldwell Forklifts & Attachments