Shop All Forklift Accessories
Caldwell
Fork Covers, 48 x 5 In, Pr
Mfr # 48-1 1/2-5
Zoro # G7047031
original price:
$731.55
4% off
new price: $695.99
/pr
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Weight 10 lb
- Fork Width 5 in
- Fork Length 48 in
- Fork Height 1 1/2 in
Product Information
- Brand Caldwell
- MFR # 48-1 1/2-5
- Zoro # G7047031
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Fork Width | 5 in |
Fork Length | 48 in |
Fork Height | 1 1/2 in |
Compatible Fork Width | 5 in |
Compatible Fork Length | 48 in |
Compatible Fork Height | 1 1/2 in |
Details
Material | Nylon |
Item | Fork Covers |
Weight | 10 lb |
Cover Weight | 10 lb |
Description
Fork Covers, Product Type Fork Cover, Material Nylon, Compatible Fork Width 5 in, Compatible Fork Length 48 in, Compatible Fork Height 1 1/2 in, Cover Weight 10 lb, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 36 In L, Overall Trim, (MB404236)
- VESTIL Davit Crane, 51.25 in to 87.25 in Reach, 59-1/2 in to 106-1/2 in Lift Range, Blue (WTJ-20-4-AC)
- BLUFF MANUFACTURING Ramp Clamp (YRARC)
- LITTLE GIANT Ergonomic Shelf Truck, 24" x 36" Shelf, 1200 lbs. Capacity, Flush Top (ENLG2436BRK)
- CALDWELL Telescoping Pivoting Fork Boom, 6000 Lb (PB-60)
- CALDWELL Fork Covers, 48 x 6 In, Pr (48-2-6)
- CALDWELL Telescoping Forklift Boom, 6000 lb (FB-60)
- CALDWELL Fork Covers, 42 x 4 In, Pr (42-1 1/2-4)
- CALDWELL Telescoping Forklift Boom, 8000 Lb (FB-80)
- CALDWELL Forklift Boom, 8 ft, 4000 Lb, Swivel Hooks (EB-40S)
- IDEAL WAREHOUSE INNOVATIONS Guide Lights, Plastic, Black, 4 in. H (60-5414-U)
- Caldwell Lifting Trucks