Shop All Application Specific Lifters
Caldwell
Dixon Coil Hook, 3-1/2Ton, Max Coil W12In
Mfr # 80H-3.5-12/20
Zoro # G7068223
product price: $2,742.99
/ea
Free Shipping & Returns
$2,742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 7,000 lb
- Throat Height 20 in
- Max. Coil Width 12 in
- Min. Coil Inside Diameter 14 1/2 in
- Material Above the Bail Opening 1 3/16 in
Product Information
- Brand Caldwell
- MFR # 80H-3.5-12/20
- Zoro # G7068223
- Country of Origin United States
- Category Application Specific Lifters
Dimensions
Throat Height | 20 in |
Max. Coil Width | 12 in |
Min. Coil Inside Diameter | 14 1/2 in |
Bail Opening Width | 3 5/8 in |
Bail Opening Height | 5 5/16 in |
Bail Width | 1 in |
Overall Width | 2 1/2 in |
Bail Inside Width | 3 5/8 in |
Maximum Coil Radius | 20 in |
Maximum Coil Width | 12 in |
Bail Height | 1 1/4 in |
Maximum Coil Diameter | 14 1/2 in |
Bail Inside Length | 5 3/8 in |
Details
Item | Coil Hook with Pivoting Wedge |
Capacity | 7,000 lb |
Material Above the Bail Opening | 1 3/16 in |
Standards | ASME |
Headroom | 30 3/4 in |
Product Type | Coil Hook with Pivoting Wedge |
Bail Thickness | 1 in |
Maximum Load Capacity | 7,000 lb |
Maximum Headroom | 30 3/4 in |
Description
Coil Hook with Pivoting Wedge, Maximum Load Capacity 7,000 lb, Maximum Coil Diameter 14 1/2 in, Maximum Coil Radius 20 in, Maximum Coil Width 12 in, Throat Height 20 in, Bail Inside Length 5 3/8 in, Bail Inside Width 3 5/8 in, Bail Thickness 1 in, Overall Width 2 1/2 in, Product Type Coil Hook with Pivoting Wedge, Minimum Headroom Not Applicable, Maximum Headroom 30 3/4 in, Bail Height 1 1/4 in, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Brake Kit, Steel, 5" Wheel dia. (P-TBF12 050X125)
- VALLEY CRAFT Double Cylinder Hand Truck, Aluminum Fra (F86070A9)
- TMI Replacement Strips, Smooth, 12in, Clear, PK5 (999-00009)
- VESTIL Low Headroom Chain Hoist Trolley Push, 4K (LOW-4P)
- CALDWELL Sheet Lifter, 10 t Cap, 16 In to 72 In (60-10-72)
- CALDWELL Concrete Pipe Pick, 3 Tons (CPP - 3)
- CALDWELL Narrow Coil C-Hook, 3-1/2T, Max Coil W16In (82NC-3.1/2-16)
- CALDWELL Heavy Duty Coil Hook, 5 t, Max Coil W 36In (82-5-36)
- CALDWELL Load Lifter, Adjustable, 2T, L43" (90ACL - 2)
- CALDWELL Pipe Carrier, Tea Cup, Cap18Tons, Dia3.25" (PC-1.1/2F)
- VESTIL REEL LIFTER 3000LB CAPACITY (CRL-4-12-3000)
- Caldwell Application Specific Lifters