Shop All Application Specific Lifters
Caldwell
Concrete Pipe Pick, 5 Tons
Mfr # CPP - 5
Zoro # G6502641
product price: $1,276.99
/ea
Free Shipping & Returns
$1,276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10,000 lb
- Pipe Lifting Hole Diameter 3 1/4 in
- Headroom 43 3/4 in
- Bail Opening Height 1 11/16 in
- Bail Opening Width 2 11/16 in
Product Information
- Brand Caldwell
- MFR # CPP - 5
- Zoro # G6502641
- Country of Origin United States
- Category Application Specific Lifters
Dimensions
Pipe Lifting Hole Diameter | 3 1/4 in |
Bail Opening Height | 1 11/16 in |
Bail Opening Width | 2 11/16 in |
Min. Pipe Inside Diameter | 16 in |
Overall Width | 2 3/4 in |
Width | 2 3/4 in |
Bail Inside Length | 2 in |
Bail Inside Width | 2 3/4 in |
Bail Height | 1 in |
Arm Height | 2 1/4 in |
Arm Length | 13 in |
Lifting Hole Diameter | 3 1/4 in |
Minimum Pipe Diameter | 16 in |
Details
Item | Pipe Pick |
Capacity | 10,000 lb |
Headroom | 43 3/4 in |
Standards | ASME |
Material Above the Bail Opening | 1 1/16 in |
Bail Thickness | 1 in |
Maximum Headroom | 43 1/2 in |
Minimum Headroom | 36 in |
Maximum Load Capacity | 10,000 lb |
Description
Pipe Pick, Maximum Load Capacity 10,000 lb, Minimum Pipe Diameter 16 in, Lifting Hole Diameter 3 1/4 in, Minimum Headroom 36 in, Maximum Headroom 43 1/2 in, Arm Height 2 1/4 in, Arm Length 13 in, Bail Inside Length 2 in, Bail Inside Width 2 3/4 in, Bail Thickness 1 in, Overall Width 2 3/4 in, Bail Height 1 in, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster w/Brake, 3 in., 110 lb. (49H591)
- HAMILTON Plastex Wheel, 6X2, 5/8Rb (W-620-P-5/8)
- ZORO SELECT Swivl Stem Caster, Rubber, 2 in., 75 lb, Blk (20TM12)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUN9)
- CALDWELL Leveling Concrete Pipe Lifter, 6000 Lbs. (CPL-3)
- CALDWELL Pipe Carrier, Tea Cup, Cap18Tons, Dia3.25" (PC-1.1/2F)
- CALDWELL Reel Lifter, 3000 lb., 8-1/2 in. L Arm (RL-1.5)
- CALDWELL Sheet Lifter, 3 t Cap, 16 In to 60 In (60-3-60)
- CALDWELL Pallet Lifter, Lightweight, 2T, L36" (94-2-48)
- CALDWELL Reel Lifter, 11000 lb., 14 in L. Arm (RL-5.5)
- ONWARD 4 in 102 mm Magnetic Bulk Parts Lifter (47860R)
- Caldwell Lifting Equipment