Shop All Manhole Cover Lifters
Caldwell
Concrete Manhole Housing Lifter, 15000Lb
Mfr # MHL - 7-1/2-72
Zoro # G9860803
product price: $3,938.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,938.99
Free 30-Day Returns
Key Features
- Load Capacity 15,000 lb
- Pipe Dia. Max. 101 in
- Pipe Wall Thickness 4 in to 6 in
- Headroom 41 in
- Clamp Dimension 19 inH x 19 inW x 2-1/4 in Dor 3 inD to Bolt
Product Information
- Brand Caldwell
- MFR # MHL - 7-1/2-72
- Zoro # G9860803
- Country of Origin United States
- Category Manhole Cover Lifters
Dimensions
Pipe Dia. Max. | 101 in |
Clamp Dimension | 19 inH x 19 inW x 2-1/4 in Dor 3 inD to Bolt |
Bail Opening Height | 7 in |
Bail Opening Width | 4 in |
Bail Inside Width | 4 in |
Bail Height | 7/8 in |
Minimum Manhole Diameter | 101 in |
Maximum Manhole Diameter | 101 in |
Bail Inside Length | 7 in |
Details
Item | Concrete Manhole Housing Lifter |
Load Capacity | 15,000 lb |
Pipe Wall Thickness | 4 in to 6 in |
Headroom | 41 in |
Standards | ASME |
Material Above the Bail Opening | 7/8 in |
Product Type | Manhole Housing Lifter |
Maximum Headroom | 41 in |
Maximum Load Thickness | 6 in |
Working Load Limit | 15,000 lb |
Bail Thickness | 7/8 in |
Number of Legs | 3 |
Description
Manhole Housing Lifter, Product Type Manhole Housing Lifter, Working Load Limit 15,000 lb, Minimum Manhole Diameter 101 in, Maximum Manhole Diameter 101 in, Maximum Load Thickness 6 in, Bail Inside Length 7 in, Bail Inside Width 4 in, Bail Thickness 7/8 in, Minimum Headroom Not Applicable, Maximum Headroom 41 in, Number of Legs 3, Bail Height 7/8 in, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXCO 536 Templet Lacing Tool, L36 In (28001555)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-3, 24x48x69 (MSEC483F-SLD)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 3 ft L, 2 in W, Nylon, Black (EEF2-902CW-3)
- VESTIL LOW PROFILE HOPPER LD .33 CUBIC YARD-BLUE (H-33-LD)
- CALDWELL Manhole Sleeve Lifter, Cap1500Lb. (MCL - 3/4)
- CALDWELL Manhole Sleeve Lifter, Cap1000Lb. (MCL - 1/2)
- CALDWELL Concrete Manhole Housing Lifter, 10000Lb (MHL - 5)
- ZORO SELECT Manhole Lid Lifter, Cadmium Zinc Plated (10K048)
- ALLEGRO INDUSTRIES Manhole Ventilation Passthru (MVP) with (9510-65)
- BULLY TOOLS Manhole Cover Hook, 36", Steel T-Style (99201)
- MAG-MATE Aluminum Adjustable Manhole Cover Lift D (MCL3000W10)
- Caldwell Manhole Cover Lifters