Shop All Manhole Cover Lifters
Caldwell
Concrete Manhole Housing Lifter, 10000lb.
Mfr # MHL-5-2/4
Zoro # G3446427
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,756.99
Free 30-Day Returns
Key Features
- Load Capacity 10,000 lb
- Pipe Dia. Max. 92 1/2 in
- Pipe Wall Thickness 2 in to 4 in
- Headroom 35 in
- Standards ASME
Product Information
- Brand Caldwell
- MFR # MHL-5-2/4
- Zoro # G3446427
- Country of Origin United States
- Category Manhole Cover Lifters
Dimensions
Pipe Dia. Max. | 92 1/2 in |
Bail Opening Width | 2 3/4 in |
Bail Opening Height | 5 1/2 in |
Bail Inside Width | 2 3/4 in |
Maximum Manhole Diameter | 92 1/2 in |
Bail Height | 3/4 in |
Minimum Manhole Diameter | 92 1/2 in |
Bail Inside Length | 5 1/2 in |
Details
Item | Manhole Housing Lifter |
Load Capacity | 10,000 lb |
Pipe Wall Thickness | 2 in to 4 in |
Headroom | 35 in |
Standards | ASME |
Material Above the Bail Opening | 3/4 in |
Product Type | Manhole Housing Lifter |
Bail Thickness | 3/4 in |
Working Load Limit | 10,000 lb |
Maximum Headroom | 35 in |
Maximum Load Thickness | 4 in |
Number of Legs | 2 |
Description
Manhole Housing Lifter, Product Type Manhole Housing Lifter, Working Load Limit 10,000 lb, Minimum Manhole Diameter 92 1/2 in, Maximum Manhole Diameter 92 1/2 in, Maximum Load Thickness 4 in, Bail Inside Length 5 1/2 in, Bail Inside Width 2 3/4 in, Bail Thickness 3/4 in, Minimum Headroom Not Applicable, Maximum Headroom 35 in, Number of Legs 2, Bail Height 3/4 in, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tilt Truck, Light-Duty, 5/8 cu. yd., Yellow (5/8 UT YELLOW)
- XPOSE SAFETY Ball Bungees Black 11 in , 10PK (BB-11B-10-X)
- CAMPBELL CHAIN & FITTINGS 1-1/4" Alloy Anchor Shackle, Screw Pin, Forged Alloy, Galvanized (5412095)
- WESCO Dock Seal, 8 ft W x 10 ft H Door Fit (DS-96120-20-P)
- CALDWELL Manhole Sleeve Lifter, Cap1500Lb. (MCL - 3/4)
- CALDWELL Concrete Manhole Housing Lifter, 10000Lb (MHL - 5)
- CALDWELL Manhole Sleeve Lifter, Cap1000Lb. (MCL - 1/2)
- CALDWELL Concrete Manhole Housing Lifter, 15000Lb (MHL - 7-1/2-72)
- OATEY Tester, Manhole, Vacuum 32"Head (210328)
- WARWOOD TOOL 36 Manhole Cover Lifter Bar (45430)
- CHERNE Manhole Jack w/Hose Guide (056228)
- Caldwell Manhole Cover Lifters