Shop All Application Specific Lifters
Caldwell
Coil Grab, 7-1/2 t Capacity
Mfr # 83EW-7.1/2-24
Zoro # G3377809
product price: $10,380.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$10,380.99
Free 30-Day Returns
Key Features
- Working Load Limit 15,000 lb
- Max. Coil Inside Dia. 24 in
- Bail Opening Height 7 in
- Min. Coil Inside Diameter 16 in
- Bail Opening Width 4 in
Product Information
- Brand Caldwell
- MFR # 83EW-7.1/2-24
- Zoro # G3377809
- Country of Origin United States
- Category Application Specific Lifters
Dimensions
Max. Coil Inside Dia. | 24 in |
Bail Opening Height | 7 in |
Min. Coil Inside Diameter | 16 in |
Bail Opening Width | 4 in |
Max. Coil Width | 30 in |
Minimum Coil Diameter | 16 in |
Maximum Coil Width | 30 in |
Foot Width | 6 in |
Maximum Coil Diameter | 24 in |
Bail Inside Length | 8 in |
Bail Height | 2 in |
Foot Length | 15 1/2 in |
Bail Inside Width | 4 in |
Details
Item | Vertical Coil Lifter |
Working Load Limit | 15,000 lb |
Headroom Open | 40 3/8 in |
Material Above the Bail Opening | 2 in |
Bail Thickness | 1 in |
Headroom Closed | 47 in |
Product Type | Vertical Eye Coil Lifter |
Open Headroom | 47 in |
Closed Headroom | 41 in |
Maximum Load Capacity | 15,000 lb |
Description
Vertical Coil Lifter, Maximum Load Capacity 15,000 lb, Minimum Coil Diameter 16 in, Maximum Coil Diameter 24 in, Maximum Coil Width 30 in, Bail Inside Length 8 in, Foot Length 15 1/2 in, Foot Width 6 in, Bail Inside Width 4 in, Bail Thickness 1 in, Product Type Vertical Eye Coil Lifter, Open Headroom 47 in, Closed Headroom 41 in, Bail Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Post Sleeve, 12-3/4" Dia, 60" H, Orange (4502ONT)
- ZORO SELECT Solid Wheel, Knobby, 375 lb. Load Rating (53CM70)
- VESTIL Adjust Perimeter Guard - Corner Post (APG-P6-C)
- LIFT-ALL Tiedown, Rtcht StrapAsmbly, 700lb, PK16 (6A103B)
- CALDWELL Reel Lifter, 6000 lb., 11 in L. Arm (RL-3)
- CALDWELL Reel Lifter, 3000 lb., 8-1/2 in. L Arm (RL-1.5)
- CALDWELL Heavy Duty Coil Hook, 5 t, Max Coil W 36In (82-5-36)
- CALDWELL Concrete Pipe Pick, 3 Tons (CPP - 3)
- CALDWELL Pipe Carrier, Tea Cup, Cap18Tons, Dia3.25" (PC-1.1/2F)
- CALDWELL Pipe Hooks, 2 Tons per Pair, PK2 (PH 1)
- CALDWELL Sheet Lifter, 10 t Cap, 16 In to 72 In (60-10-72)
- Caldwell Lifting Equipment