Shop All Chain & Cable Hooks
Caldwell
Bucket Hook, Yellow, 6" L, Steel
Mfr # BH-U4
Zoro # G3341173
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Hook Attachment Type Weld On
- Hook Opening 1 1/4 in
- For Use With Load Sling
- Includes Latch
Product Information
- Brand Caldwell
- MFR # BH-U4
- Zoro # G3341173
- Country of Origin Sweden
- Category Chain & Cable Hooks
Dimensions
Sling Width | 1" |
Length | 6" |
Diameter | 1 3/8 in |
Hook Reach Length | 6 in |
Width | 1-3/8" |
Overall Length | 6 in |
Overall Width | 4 1/4 in |
Hook Opening Width | 1 1/4 in |
Usable Length | 6 in |
Description
Excavator Hook, Hook Type Excavator Hook, Working Load Limit 8,800 lb, Material Steel, Material Thickness 1 3/8 in, Hook Opening Width 1 1/4 in, Overall Length 6 in, Usable Length 6 in, Overall Width 4 1/4 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Weld-On, Clevis Pin Diameter Not Applicable, Markings None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, Winch Strap, WLL5000 lb, Trngl (61207)
- CRAMER 2 Steps, Steel Step Stool, Load Capacity, Orange (1001-30)
- ZORO SELECT Caster Wheel, 1200 lb., 8 D x 2 In. (2RZE9)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4STR26A6E20B8C2P6)
- CALDWELL Bucket Hook, Yellow, 5-3/4" L, Steel (BH-U3)
- CALDWELL Bucket Hook, Yellow, 4-7/8" L, Steel (BH-U2)
- CALDWELL Bucket Hook, Yellow, 8-1/8" L, Steel (BH-U6)
- CALDWELL Bucket Hook, 2200 lb. Limit, 24" Spread (BH-U1)
- DAYTON Slip Hook, Alloy Steel, G80,2000 lb. (1DNH6)
- MAZZELLA Crosby L-320AN S/C Alloy Hook Eye w/Latch, 3T WLL (1022413)
- CM Lower Hook Assembly, BAN0130 (BAN-0130)
- Caldwell Lifting Hardware