Shop All Beam & Plate Clamps
Caldwell
Beam Flange Clamp, Manual, 3 Tons
Mfr # BFC-3
Zoro # G6986131
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Jaw Capacity 6 in to 12 in
- Standards ASME B30.20, ASME BTH-1
- Safe Working Load 6,600 lb
- Jaw Material Steel
Product Information
- Brand Caldwell
- MFR # BFC-3
- Zoro # G6986131
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Overall Width | 19 3/4 in |
Overall Height | 9 1/2 in |
Overall Depth | 6 in |
Attachment Diameter | 1 1/4 in |
Maximum Beam Width | 12 in |
Minimum Beam Width | 6 in |
Details
Item | Beam Lifting Clamp |
Material | Steel |
Jaw Capacity | 6 in to 12 in |
Standards | ASME B30.20, ASME BTH-1 |
Safe Working Load | 6,600 lb |
Jaw Material | Steel |
Maximum Beam Thickness | 1 in |
Compatible Beam Shape | Flat |
Maximum Jaw Opening | 12 in |
Working Load Limit | 6,600 lb |
Beam Mount Location | Bottom, Top |
Minimum Beam Thickness | 12 in |
Attachment Type | Shackle |
Minimum Jaw Opening | 6 in |
Clamp Type | Beam Flange Clamp |
Description
Beam Lifting Clamp, Clamp Type Beam Flange Clamp, Material Steel, Maximum Jaw Opening 12 in, Minimum Jaw Opening 6 in, Working Load Limit 6,600 lb, Attachment Type Shackle, Maximum Beam Thickness 1 in, Compatible Beam Shape Flat, Minimum Beam Thickness 12 in, Overall Height 9 1/2 in, Attachment Diameter 1 1/4 in, Beam Mount Location Bottom, Top, Maximum Beam Width 12 in, Minimum Beam Width 6 in, Overall Depth 6 in, Overall Width 19 3/4 in, Standards ASME B30.20, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (STC111-G)
- ZORO SELECT 5/8 in. Pin Diameter and 1/2 in. Body Size Screw Pin Anchor Shackle (55AY08)
- GREAT LAKES INDUSTRY Torque Limiter, 1-1/2in Bore Dia. (500 x 1.500)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps (KDHS107246)
- CALDWELL Adjustable Concrete Clamp, 550 Lbs. (176-1/4)
- CALDWELL Rplc Lifting Pads, UnPainted Barrier, PK4 (REPLACEMENT PADS)
- CALDWELL Beam Clamp, Manual, 1 Ton (55-1)
- CALDWELL Beam Flange Clamp, Manual, 5 Tons (BFC-5)
- CALDWELL Radio Controlled Release Hook, 5T (RR-5R)
- CALDWELL Manual Release Hook, 2.5T (RR-2.5)
- RENFROE Plate Clamp, 1000 lb, Horizontal, PK2 (LHC-00.50-A)
- Caldwell Beam & Plate Clamps