Shop All Lifting Beams & Spreader Bars
Caldwell
Adjustable Spreader Beam, 500 lb., 48 In
Mfr # 16-1/4-4
Zoro # G8542082
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 500 lb
- Headroom 7 in
- Max. Spread 48 in
- Min. Spread 12 in
- Overall Length 48 in
Product Information
- Brand Caldwell
- MFR # 16-1/4-4
- Zoro # G8542082
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Overall Length | 48 in |
Maximum Material Length | 48 in |
Minimum Material Length | 12 in |
Bail Height | 1/2 in |
Bail Inside Width | 1 1/8 in |
Bail Inside Length | 1 3/4 in |
Description
Lifting and Spreader Beam, Working Load Limit 500 lb, Spread Adjustability Adjustable, Overall Length 48 in, Minimum Spread 12 in, Maximum Spread 48 in, Minimum Headroom 7 in, Maximum Headroom 8 in, Material Steel, Bail Height 1/2 in, Bail Inside Length 1 3/4 in, Bail Inside Width 1 1/8 in, Hook Opening Width Not Applicable, Hardware Included Shackles, Color Yellow, Beam Type Lifting and Spreader Beam, Spread Adjustment Increments 6 in, Minimum Material Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 15-Step (KDEC115246-Y)
- DAYTON 1000/2000 lbs. Cable Ratchet Puller (61LA33)
- ROLL-A-RAMP Roll-A-Ramp 3612-S Short Center Support Stands (3612-S)
- RWM Rigid, w/8x2" Polyolefin Wheel, Number of Wheels: 1 (45-POC-0820-R)
- CALDWELL Adjustable Lifting Beam, 2000 lb., 36 In (20-1-3)
- CALDWELL Adjustable Spreader Beam, 10,000 lb, 240In (32C-5-12/20)
- CALDWELL Chlorine Cylinder Lift Beam, 4000 lb Cap (28-2-80/82)
- CALDWELL Adjustable Lifting Beam, 10,000 lb, 120 In (17-5-10)
- CALDWELL Adjustable Spreader Beam, 2000 lb., 72 In (16-1-6)
- CALDWELL Lifting Beam, 500 lb. Limit, 24" Spread (416-1/4-2)
- CALDWELL Adjustable Spreader Beam, 20,000 lb, 240In (32C-10-12/20)
- Caldwell Lifting Beams & Spreader Bars