Shop All Lifting Beams & Spreader Bars
Caldwell
Adjustable Spreader Beam, 30,000 lb, 168In
Mfr # 32C-15-8/14
Zoro # G9809947
product price: $8,748.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$8,748.99
Free 30-Day Returns
Key Features
- Working Load Limit 30,000 lb
- Headroom 111 to 135 in
- Max. Spread 168 in
- Min. Spread 96 in
- Overall Length 168 in
Product Information
- Brand Caldwell
- MFR # 32C-15-8/14
- Zoro # G9809947
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Overall Length | 168 in |
Usable Upper Bail Width | 5 1/4 in |
Usable Upper Bail Length | 10 1/2 in |
Bail Inside Width | 5 7/8 in |
Hook Opening Width | 2 1/4 in |
Bail Inside Length | 10 1/2 in |
Minimum Material Length | 96 in |
Maximum Material Length | 168 in |
Bail Height | 1 1/2 in |
Description
Spreader Beam, Working Load Limit 30,000 lb, Spread Adjustability Adjustable, Overall Length 168 in, Minimum Spread 96 in, Maximum Spread 168 in, Minimum Headroom 111 in, Maximum Headroom 135 in, Material Steel, Bail Height 1 1/2 in, Bail Inside Length 10 1/2 in, Bail Inside Width 5 7/8 in, Hook Opening Width 2 1/4 in, Hardware Included Swivel Hooks with Latches, Rigging Chain, Color Yellow, Beam Type Spreader Beam, Spread Adjustment Increments 1 in, Minimum Material Length 96 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 50 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (1002R2626A1E20B3C1P6)
- LOUISVILLE Three-Person Stage, 24 ft. L, 28 In. W (P32824)
- SERVICE CASTER SCC - 5" Red Poly on Polyolefin Wheel Only - 3/8" Bore - 350 lbs Capacity (SCC-PPUB514-RED)
- CM Replacement Latch Kit (656020)
- CALDWELL Adjustable Lifting Beam, 4000 lb., 120 In (20-2-10)
- CALDWELL Lifting Beam, 1000 lb. Limit, 24" Spread (416-1/2-2)
- CALDWELL Adjustable Spreader Beam, 20,000 lb, 240In (32C-10-12/20)
- CALDWELL Lifting Beam, 1000 lb. Limit, 36" Spread (416-1/2-3)
- CALDWELL Lifting Beam, 10000 lb. Limit, 36" Spread (20-5-3)
- CALDWELL Fiberglass Battery Spreader Beam, 7000Lb (36E-3.5)
- CALDWELL GROUP. Caldwell HD Adjustable Spreader Lifting Beam 2000 Lb. Capacity (16-1-6)
- Caldwell Lifting Beams & Spreader Bars