Shop All Lifting Beams & Spreader Bars
Caldwell
Adjustable Spreader Beam, 10,000 lb, 240In
Mfr # 32C-5-12/20
Zoro # G9810017
Item requires special delivery charges. A $565.00 per item surcharge will be applied.
$5,893.99
Free 30-Day Returns
Key Features
- Working Load Limit 10,000 lb
- Headroom 138 to 172 in
- Max. Spread 240 in
- Min. Spread 144 in
- Overall Length 240 in
Product Information
- Brand Caldwell
- MFR # 32C-5-12/20
- Zoro # G9810017
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Overall Length | 240 in |
Usable Upper Bail Width | 3 15/16 in |
Usable Upper Bail Length | 7 3/32 in |
Bail Height | 1 in |
Bail Inside Length | 7 1/8 in |
Minimum Material Length | 144 in |
Bail Inside Width | 5 3/8 in |
Maximum Material Length | 240 in |
Hook Opening Width | 1 3/8 in |
Description
Spreader Beam, Working Load Limit 10,000 lb, Spread Adjustability Adjustable, Overall Length 240 in, Minimum Spread 144 in, Maximum Spread 240 in, Minimum Headroom 138 in, Maximum Headroom 172 in, Material Steel, Bail Height 1 in, Bail Inside Length 7 1/8 in, Bail Inside Width 5 3/8 in, Hook Opening Width 1 3/8 in, Hardware Included Swivel Hooks with Latches, Rigging Chain, Color Yellow, Beam Type Spreader Beam, Spread Adjustment Increments 1 in, Minimum Material Length 144 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Stackable Storage Bins, (8 L) (MBS-DR-8L)
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X4.5" WHITE (BOL-48-4.5-WT)
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/2 in, 250 lb, C (P12S-PRP035B-12-TB-001)
- TOOL 0.75 in. x 100 ft. Yellow Twisted Polypropylene Rope (TO1621622)
- CALDWELL Lifting Beam, 500 lb. Limit, 24" Spread (416-1/4-2)
- CALDWELL Lifting Beam, 6000 lb. Limit, 36" Spread (416-3-3)
- CALDWELL Adjustable Spreader Beam, 4000 lb., 72 In (16-2-6)
- CALDWELL Adjustable Spreader Beam, 1000 lb., 72 In (16-1/2-6)
- CALDWELL Adjustable Spreader Beam, 2000 lb., 72 In (16-1-6)
- CALDWELL Adjustable Spreader Beam, 500 lb., 48 In (16-1/4-4)
- WARNER 24" & 29" Spreader Bar Kit for EZ‐Stride® Step‐up Bench, pair (10297)
- Caldwell Below the Hook Lifting Devices