Shop All Lifting Beams & Spreader Bars
Caldwell
Adjustable Spreader Beam, 10,000 lb, 120In
Mfr # 16-5-10
Zoro # G9845884
product price: $2,903.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,903.99
Free 30-Day Returns
Key Features
- Working Load Limit 10,000 lb
- Headroom 17 1/4 in
- Max. Spread 120 in
- Min. Spread 60 in
- Overall Length 120 in
Product Information
- Brand Caldwell
- MFR # 16-5-10
- Zoro # G9845884
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Overall Length | 120 in |
Maximum Material Length | 120 in |
Minimum Material Length | 60 in |
Bail Inside Length | 3 1/4 in |
Bail Height | 1 in |
Bail Inside Width | 2 1/4 in |
Description
Lifting and Spreader Beam, Working Load Limit 10,000 lb, Spread Adjustability Adjustable, Overall Length 120 in, Minimum Spread 60 in, Maximum Spread 120 in, Minimum Headroom 17 1/4 in, Maximum Headroom 21 in, Material Steel, Bail Height 1 in, Bail Inside Length 3 1/4 in, Bail Inside Width 2 1/4 in, Hook Opening Width Not Applicable, Hardware Included Shackles, Color Yellow, Beam Type Lifting and Spreader Beam, Spread Adjustment Increments 6 in, Minimum Material Length 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Slip Lock, 1 1/2" W, Black, PK10 (MS15)
- VESTIL Vertical Plate Clamp (EPC-10)
- TRI-ARC Adjustable Height Work Platform 800 lb Load Capacity, 9 in to 14 in Platform Height (MCOS72249)
- VESTIL QUICK LIFT V-BLOCK ATTACHMENT (PEL-VBLK)
- CALDWELL Adjustable Spreader Beam, 1000 lb., 96 In (16-1/2-8)
- CALDWELL Chlorine Cylinder Lift Beam, 4000 lb Cap (28-2-80/82)
- CALDWELL Adjustable Lifting Beam, 4000 lb., 120 In (20-2-10)
- CALDWELL Lifting Beam, 1000 lb. Limit, 36" Spread (416-1/2-3)
- CALDWELL Adjustable Spreader Beam, 4000 lb., 72 In (32C-2-4/6)
- CALDWELL Adjustable Lifting Beam, 6000 lb., 72 In (20-3-6)
- VESTIL Economy Spreader Beam (SBM-10-4)
- Caldwell Below the Hook Lifting Devices