Shop All Lifting Beams & Spreader Bars
Caldwell
Adjustable Lifting Beam, 6000 lb., 48 In
Mfr # 20-3-4
Zoro # G6899916
product price: $1,760.99
/ea
Free Shipping & Returns
$1,760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headroom 15 1/4 in
- Working Load Limit 6,000 lb
- Max. Spread 48 in
- Min. Spread 36 in
- Overall Length 48 in
Product Information
- Brand Caldwell
- MFR # 20-3-4
- Zoro # G6899916
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Overall Length | 48 in |
Usable Upper Bail Length | 5 in |
Usable Upper Bail Width | 3 in |
Hook Opening Width | 1 1/4 in |
Bail Inside Length | 5 in |
Minimum Material Length | 36 in |
Maximum Material Length | 48 in |
Bail Height | 1 1/4 in |
Bail Inside Width | 3 in |
Description
Lifting Beam, Working Load Limit 6,000 lb, Spread Adjustability Adjustable, Overall Length 48 in, Minimum Spread 36 in, Maximum Spread 48 in, Minimum Headroom 15 1/4 in, Maximum Headroom 16 in, Material Steel, Bail Height 1 1/4 in, Bail Inside Length 5 in, Bail Inside Width 3 in, Hook Opening Width 1 1/4 in, Hardware Included Swivel Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 36 in, Maximum Material Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 5" X 2" Non-Marking Phenolic Rigid Caster, No Brake, Loads Up To 1000 lb (16TM05201R)
- VESTIL Low Profile Rack Guard, 36.63x8.94x4.5 (LPRO-36-9-4)
- TOUGH GUY Basket Truck, 24 Bu. Cap., Blue, 54 In. L (33W325)
- VESTIL Forged Steel Forks 3K, 48", PR (F4-1.25-48)
- CALDWELL Adjustable Lifting Beam, 4000 lb., 120 In (20-2-10)
- CALDWELL Lifting Beam, 1000 lb. Limit, 24" Spread (416-1/2-2)
- CALDWELL Adjustable Spreader Beam, 4000 lb., 72 In (16-2-6)
- CALDWELL Adjustable Lifting Beam, 2000 lb., 36 In (20-1-3)
- CALDWELL Lifting Beam, 20000 lb. Limit, 144" Spread (20-10-12)
- CALDWELL Lifting Beam, 10000 lb. Limit, 48" Spread (20-5-4)
- VESTIL Economy Spreader Beam (SBM-10-4)
- Caldwell Lifting Beams & Spreader Bars