Shop All Lifting Beams & Spreader Bars
Caldwell
Adjustable Lifting Beam, 4000 lb., 120 In
Mfr # 20-2-10
Zoro # G9816326
product price: $2,280.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$2,280.99
Free 30-Day Returns
Key Features
- Working Load Limit 4,000 lb
- Headroom 17 1/2 in
- Max. Spread 120 in
- Min. Spread 96 in
- Overall Length 120 in
Product Information
- Brand Caldwell
- MFR # 20-2-10
- Zoro # G9816326
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Overall Length | 120 in |
Usable Upper Bail Length | 5 in |
Usable Upper Bail Width | 3 in |
Bail Height | 7/8 in |
Bail Inside Width | 3 in |
Hook Opening Width | 7/8 in |
Bail Inside Length | 5 in |
Minimum Material Length | 96 in |
Maximum Material Length | 120 in |
Description
Lifting Beam, Working Load Limit 4,000 lb, Spread Adjustability Adjustable, Overall Length 120 in, Minimum Spread 96 in, Maximum Spread 120 in, Minimum Headroom 17 1/2 in, Maximum Headroom 18 in, Material Steel, Bail Height 7/8 in, Bail Inside Length 5 in, Bail Inside Width 3 in, Hook Opening Width 7/8 in, Hardware Included Swivel Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 96 in, Maximum Material Length 120 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Luxor Plastic Utility Cart, 3 Shelf, 24Lx18Wx34H, Black (HE34-B)
- FAIRBANKS Casters, Total Lock Series/Stem, 2" (S11-02-2-HR)
- TRUCKSPEC Clip-On Visor, Mirror, 9.75"X4.25" (7075)
- ZORO SELECT Cylinder Truck, 1 Cylinder, 500 lb. (8DEV1)
- CALDWELL Adjustable Spreader Beam, 4000 lb., 72 In (16-2-6)
- CALDWELL Lifting Beam, 10000 lb. Limit, 36" Spread (20-5-3)
- CALDWELL Fiberglass Battery Spreader Beam, 7000Lb (36-3.5)
- CALDWELL Adjustable Lifting Beam, 2000 lb., 72 In (20-1-6)
- CALDWELL Adjustable Spreader Beam, 1000 lb., 96 In (16-1/2-8)
- CALDWELL Adjustable Spreader Beam, 1000 lb., 72 In (16-1/2-6)
- VESTIL Adjustable Spreader Beam, 2500 lb., 78" (SBM-25)
- Caldwell Below the Hook Lifting Devices