Shop All Lifting Beams & Spreader Bars
Caldwell
Adjustable Lifting Beam, 2000 lb., 144 In
Mfr # 20-1-12
Zoro # G9816292
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$2,417.99
Free 30-Day Returns
Key Features
- Working Load Limit 2,000 lb
- Headroom 15 3/4 in
- Max. Spread 144 in
- Min. Spread 120 in
- Overall Length 144 in
Product Information
- Brand Caldwell
- MFR # 20-1-12
- Zoro # G9816292
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Overall Length | 144 in |
Usable Upper Bail Width | 3 in |
Usable Upper Bail Length | 5 in |
Bail Height | 7/8 in |
Minimum Material Length | 120 in |
Bail Inside Length | 5 in |
Bail Inside Width | 3 in |
Maximum Material Length | 144 in |
Hook Opening Width | 7/8 in |
Description
Lifting Beam, Working Load Limit 2,000 lb, Spread Adjustability Adjustable, Overall Length 144 in, Minimum Spread 120 in, Maximum Spread 144 in, Minimum Headroom 15 3/4 in, Maximum Headroom 16 in, Material Steel, Bail Height 7/8 in, Bail Inside Length 5 in, Bail Inside Width 3 in, Hook Opening Width 7/8 in, Hardware Included Swivel Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 120 in, Maximum Material Length 144 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON White Nylon Wheel, 6X2, 1/2 Ssbb (W-620-WNBS-1/2)
- VESTIL SELF LOCKING HITCH (E-TUG-HD-SLH)
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 30 x 24 (VPLDO/A-2430-AS)
- ZORO SELECT General Purpose Dolly, 16x16, Carpeted (48J067)
- CALDWELL Adjustable Spreader Beam, 500 lb., 48 In (16-1/4-4)
- CALDWELL Adjustable Spreader Beam, 20,000 lb, 120In (32C-10-6/10)
- CALDWELL Adjustable Lifting Beam, 6000 lb., 72 In (20-3-6)
- CALDWELL Adjustable Lifting Beam, 4000 lb., 120 In (20-2-10)
- CALDWELL Lifting Beam, 1000 lb. Limit, 36" Spread (416-1/2-3)
- CALDWELL Adjustable Spreader Beam, 4000 lb., 72 In (32C-2-4/6)
- VESTIL Economy Spreader Beam (SBM-10-8)
- Caldwell Lifting Beams & Spreader Bars