Shop All Conduit Fittings
Calconduit
Nipple, 6 in. x 10 in., GRC
Mfr # 876766
Zoro # G0363207
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 10 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Product Information
- Brand Calconduit
- MFR # 876766
- Zoro # G0363207
- UPC # 847656052843
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 10 in |
Outside Dia. | 6-5/8 in |
Inside Dia. | 6.093 in |
Trade Size | 6 in |
Outside Diameter (in) | 6.625 |
Trade Size (in) | 6 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,6 in. x 10 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Standards | UL6, ANSI C80.1 |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Material | Steel |
Thickness | 6-5/8 in |
DIM A | 10 |
Fitting Type | Nipple |
Gauge | 2 |
Wall Thickness (in) | 0.266 |
Material Coating | Hot Dip Galvanized |
Description
Nipple,6 in. x 10 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Photocontrol, 120V AC, 2000 W, 16.7 A, SPST, Flush/Box, Lexan, Black (3000)
- EVERMARK EverMark EM-200 Cable Tie Tensioning Tool (EM-200)
- ALLEN TEL Cat 6 Patch Cable, 4 ft, Grey (AT1604-GY)
- RITTAL Outlet Filter, SK3323 207 (SK3323 207)
- CALCONDUIT Elbow, 2-1/2 in., 45 Degree, GRC (876787)
- CALCONDUIT Elbow, 1 in., 22-1/2 Degree, GRC (876807)
- CALCONDUIT Nipple, 2 in. x 6 in., GRC (876690)
- CALCONDUIT Elbow, 1-1/2 in., 22-1/2 Degree, GRC (876809)
- CALCONDUIT Elbow, 2 in., 22-1/2 Degree, GRC (876810)
- CALCONDUIT Elbow, 2-1/2 in., 45 Degree, EMT (877024)
- HUBBELL Conduit Adapter, 1 1/4 In (SAD125)
- Calconduit Conduit Fittings