Shop All Conduit Fittings
Calconduit
Nipple, 3/4 in. x 8 in., GRC
Mfr # 876629
Zoro # G0365517
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 8 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Product Information
- Brand Calconduit
- MFR # 876629
- Zoro # G0365517
- UPC # 847656052003
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 8 in |
Inside Dia. | 0.824 in |
Trade Size | 3/4 in |
Outside Dia. | 1.05 in |
Trade Size (in) | 3/4 |
Outside Diameter (in) | 1.05 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,3/4 in. x 8 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Standards | UL6, ANSI C80.1 |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Material | Steel |
Thickness | 0.266 in |
Gauge | 12 |
DIM A | 8 |
Fitting Type | Nipple |
Wall Thickness (in) | 0.107 |
Material Coating | Hot Dip Galvanized |
Description
Nipple,3/4 in. x 8 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, 0 Gang, Round, Brass, Single Receptical (6298)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, DPDT, 170 to 5600 psi, Standard Action (9012GCW23)
- GARDNER BENDER Cable Ties, Double Lock Design, 11 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 100 PK (46-311)
- SQUARE D Qo Ground Bar Kit, Amps: 600 A (PK27GTA)
- CALCONDUIT Nipple, 2-1/2 in. x 6 in., Aluminum (119341)
- CALCONDUIT Elbow, 6 in., 45 Degree, GRC (876792)
- CALCONDUIT Nipple, 3/4 in. x 3 in., GRC (876621)
- CALCONDUIT Elbow, 4 in., 90 Degree, EMT (877017)
- CALCONDUIT Nipple, 1/2 in. x 4 in., GRC (876606)
- CALCONDUIT Elbow, 4 in., 22-1/2 Degree, EMT (877047)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 1-1/4" Trade Size (SB-384NM)
- Calconduit Conduit Fittings