Shop All Conduit Fittings
Calconduit
Nipple, 3/4 in. x 4 in., Aluminum
Mfr # 119296
Zoro # G0365149
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Gray
- Overall Length 4 in
- Standards UL6A, ANSI 80.5
- Application Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings
Product Information
- Brand Calconduit
- MFR # 119296
- Zoro # G0365149
- UPC # 847656058067
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 4 in |
Outside Dia. | 1.05 in |
Inside Dia. | 0.824 in |
Trade Size | 3/4 in |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Gray |
Item | Nipple,3/4 in. x 4 in.,Aluminum |
Standards | UL6A, ANSI 80.5 |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Material | Aluminum |
Thickness | 0.266 in |
Description
Nipple,3/4 in. x 4 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121236SCSS)
- UNIRISE USA Unirise 1Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch (PC6-01F-GRY-S)
- NOBLES/TENNANT CORD - POWER 18/3 SJT 50' BLACK, 300V, REPLACES GC1830502 (9007745)
- ELASCO PRODUCTS Elasco Cable Guard Protectors (MG1300)
- CALCONDUIT Nipple, 3 in. x 12 in., GRC (876724)
- CALCONDUIT Elbow, 2 in., 90 Degree, Aluminum (732345)
- CALCONDUIT Nipple, 2-1/2 in. x 5 in., GRC (876702)
- CALCONDUIT Nipple, 1/2 in. x 3 in., GRC (876604)
- CALCONDUIT Elbow, 6 in., 90 Degree, GRC (876780)
- CALCONDUIT Nipple, 2 in. x 6 in., GRC (876690)
- KILLARK F to F 45Deg Elbow, Haz Loc, 3/4In, Alum (FF-45-2MWW)
- Calconduit Conduit Fittings