Shop All Conduit Fittings
Calconduit
Nipple, 3/4 in. x 3 in., Aluminum
Mfr # 119294
Zoro # G0365219
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Gray
- Overall Length 10 in
- Standards UL6A, ANSI 80.5
- Application Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings
Product Information
- Brand Calconduit
- MFR # 119294
- Zoro # G0365219
- UPC # 847656058043
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 10 in |
Trade Size | 3/4 in |
Inside Dia. | 0.824 in |
Outside Dia. | 1.05 in |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Gray |
Item | Nipple,3/4 in. x 3 in.,Aluminum |
Standards | UL6A, ANSI 80.5 |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Material | Aluminum |
Thickness | 0.266 in |
Description
Nipple,3/4 in. x 3 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER SPADETRM16-14 8-10 100PK (10-114)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (LP1515)
- CALBRITE Locknut, Threaded, 1in., 1-53/64in.L, 316 SS (S61000LN00)
- LITTELFUSE Open Fuse Block, J UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFJ600303PID)
- CALCONDUIT Nipple, 1/2 in. x 3 in., GRC (876604)
- CALCONDUIT Nipple, 4 in. x 12 in., GRC (876748)
- CALCONDUIT Nipple, 3/4 in. x 8 in., GRC (876629)
- CALCONDUIT Elbow, 3 in., 45 Degree, GRC (876788)
- CALCONDUIT Elbow, 4 in., 45 Degree, GRC (876790)
- CALCONDUIT Elbow, 1-1/4 in., 45 Degree, GRC (876784)
- GAMPAK 55001 A EMT Reducing Washer 0.75 - 0.5 in. (3182953)
- Calconduit Conduit Fittings