Shop All Conduit Fittings
Calconduit
Nipple, 3-1/2 in. x 8 in., Aluminum
Mfr # 119355
Zoro # G0363216
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Gray
- Overall Length 8 in
- Material Aluminum
- Application Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings
Product Information
- Brand Calconduit
- MFR # 119355
- Zoro # G0363216
- UPC # 847656058623
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 8 in |
Trade Size | 3-1/2 in |
Outside Dia. | 4 in |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Gray |
Item | Nipple,3-1/2 in. x 8 in.,Aluminum |
Material | Aluminum |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Standards | UL6A, ANSI 80.5 |
Description
Nipple,3-1/2 in. x 8 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (W-15-MRL-BU)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Levr (ZB5AD2)
- POWER FIRST Screw Disconnect, Bare, PK100 (5UGN4)
- HUBBELL 30A Watertight Locking Connector 3P 4W 125/250VAC L14-30R (HBL29W74)
- CALCONDUIT Elbow, 3 in., 22-1/2 Degree, GRC (876812)
- CALCONDUIT Elbow, 2 in., 45 Degree, EMT (877023)
- CALCONDUIT Nipple, 2-1/2 in. x 3-1/2 in., GRC (876699)
- CALCONDUIT Nipple, 1-1/2 in. x 4 in., Aluminum (119323)
- CALCONDUIT Elbow, 6 in., 45 Degree, GRC (876792)
- CALCONDUIT Nipple, 4 in. x CL, GRC (876737)
- APPLETON ELECTRIC 45Deg Female Elbow, HazLoc, CF Alum, 3/4In (ELF45-75-A)
- Calconduit Conduit Fittings