Shop All Conduit Fittings
Calconduit
Nipple, 1/2 in. x 6 in., Aluminum
Mfr # 119289
Zoro # G0365115
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Gray
- Overall Length 5 in
- Application Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings
- Material Aluminum
Product Information
- Brand Calconduit
- MFR # 119289
- Zoro # G0365115
- UPC # 847656058012
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 5 in |
Inside Dia. | 0.622 in |
Outside Dia. | 0.84 in |
Trade Size | 1/2 in |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Gray |
Item | Nipple,1/2 in. x 6 in.,Aluminum |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Material | Aluminum |
Standards | UL6, ANSI C80.1 |
Thickness | 0.218 in |
Description
Nipple,1/2 in. x 6 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGINEERED SPECIALTIES Maxline Rapidair M8080, 1/2" Elbow Fitting (M8080)
- DANFOSS Switch, Standard Controls, 3-Phase (176U5364)
- KMC Cable Clamp, 9/16" dia., 1" W, PK10 (COV1017Z1)
- FASTLANE Cable Protector, 1 Channel, 5-3/4"W, Yellow (FL1X1.5-Y)
- CALCONDUIT Nipple, 3/4 in. x 3 in., Aluminum (119294)
- CALCONDUIT Nipple, 4 in. x 6 in., GRC (876742)
- CALCONDUIT Nipple, 3/4 in. x 3-1/2 in., GRC (876622)
- CALCONDUIT Elbow, 1/2 in., 90 Degree, Aluminum (732340)
- CALCONDUIT Elbow, 1-1/4 in., 90 Degree, EMT (877011)
- CALCONDUIT Elbow, 3 in., 90 Degree, Aluminum (732347)
- CANTEX Elbow, 90 Degree, 3/4 In Conduit, PVC (5121054)
- Calconduit Conduit Fittings