Shop All Conduit Fittings
Calconduit
Nipple, 1 in. x 4 in., Aluminum
Mfr # 119305
Zoro # G0364939
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Gray
- Overall Length 4 in
- Application Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings
- Standards UL6A, ANSI 80.5
Product Information
- Brand Calconduit
- MFR # 119305
- Zoro # G0364939
- UPC # 847656058142
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 4 in |
Inside Dia. | 1.049 in |
Outside Dia. | 1.315 in |
Trade Size | 1 in |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Gray |
Item | Nipple,1 in. x 4 in.,Aluminum |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Standards | UL6A, ANSI 80.5 |
Material | Aluminum |
Thickness | 0.266 in |
Description
Nipple,1 in. x 4 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, L75QS Series, Very Fast Acting, 100A, Not Rated, Non-Indicating (L75QS100.V)
- BURNDY Insulated Multitap Connector, 2.19 In. L, Width: 1.38 in (BIBS2/03)
- BELL OUTDOOR Extension Ring, NOVAL Accessory, 2 Gang, Steel, Wall Box (187)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPDT, 3 Connections (MR123SP)
- CALCONDUIT Nipple, 2 in. x 6 in., GRC (876690)
- CALCONDUIT Nipple, 1/2 in. x 3-1/2 in., GRC (876605)
- CALCONDUIT Nipple, 1-1/2 in. x 2 in., GRC (876667)
- CALCONDUIT Elbow, 2 in., 45 Degree, GRC (876786)
- CALCONDUIT Elbow, 6 in., 45 Degree, GRC (876792)
- CALCONDUIT Nipple, 1 in. x 2-1/2 in., GRC (876636)
- CALCONDUIT Elbow, 4 in., 90 Degree, Aluminum (732349)
- Calconduit Conduit Fittings