Shop All Conduit Fittings
Calconduit
Nipple, 1 in. x 3-1/2 in., GRC
Mfr # 876638
Zoro # G0365736
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 3-1/2 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Product Information
- Brand Calconduit
- MFR # 876638
- Zoro # G0365736
- UPC # 847656052065
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3-1/2 in |
Inside Dia. | 1.049 in |
Outside Dia. | 1.315 in |
Trade Size | 1 in |
Outside Diameter (in) | 1.315 |
Trade Size (in) | 1 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,1 in. x 3-1/2 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Material | Steel |
Standards | UL6, ANSI C80.1 |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Thickness | 0.266 in |
Wall Thickness (in) | 0.126 |
Material Coating | Hot Dip Galvanized |
DIM A | 3.5 |
Gauge | 10 |
Fitting Type | Nipple |
Description
Nipple,1 in. x 3-1/2 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 30.3 cu in, Handy Box, 2 Gang, Steel, Square (680)
- POMONA ELECTRONICS Banana Plug Test Adapter (4691-0)
- KEYSTONE UnShunted Tall T8 Socket, KT-SOCKET-T8-U-T (KT-SOCKET-T8-U-T)
- GARDNER BENDER Gardner Bender 46-310UVBM Cable Tie, UVB, 11" (75 Lb) - 1,000 pk. (46-310UVBM)
- CALCONDUIT Nipple, 1-1/4 in. x 10 in., GRC (876663)
- CALCONDUIT Nipple, 1/2 in. x 2-1/2 in., GRC (876603)
- CALCONDUIT Nipple, 3/4 in. x CL, GRC (876617)
- CALCONDUIT Nipple, 1/2 in. x 3-1/2 in., GRC (876605)
- CALCONDUIT Elbow, 1-1/2 in., 22-1/2 Degree, GRC (876809)
- CALCONDUIT Elbow, 2-1/2 in., 45 Degree, EMT (877024)
- CALBRITE Elbow, 90 deg., Rigid, 3/4in, 11inL, 304 SS (S40790EL00)
- Calconduit Conduit Fittings