Shop All Conduit Fittings
Calconduit
Nipple, 1 in. x 2-1/2 in., GRC
Mfr # 876636
Zoro # G0365815
product price: $2.19
/ea
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 2-1/2 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Product Information
- Brand Calconduit
- MFR # 876636
- Zoro # G0365815
- UPC # 847656052041
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2-1/2 in |
Inside Dia. | 1.049 in |
Trade Size | 1 in |
Outside Dia. | 1.315 in |
Outside Diameter (in) | 1.315 |
Trade Size (in) | 1 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,1 in. x 2-1/2 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Standards | UL6, ANSI C80.1 |
Material | Steel |
Thickness | 0.266 in |
Wall Thickness (in) | 0.126 |
Fitting Type | Nipple |
Material Coating | Hot Dip Galvanized |
DIM A | 2.5 |
Gauge | 10 |
Description
Nipple,1 in. x 2-1/2 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Spark Plug Cap, Honda 30700-ZE1-013 (135-226)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 12 AWG, PK500 (701-058)
- TELEMECANIQUE SENSORS Limit Swtch Head, Rotary, Side, 2.21 in.-lb (ZCKE05)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C426)
- CALCONDUIT Nipple, 1-1/2 in. x 8 in., GRC (876677)
- CALCONDUIT Elbow, 3 in., 22-1/2 Degree, EMT (877045)
- CALCONDUIT Elbow, 2 in., 22-1/2 Degree, GRC (876810)
- CALCONDUIT Elbow, 1/2 in., 90 Degree Yard, GRC (876998)
- CALCONDUIT Nipple, 4 in. x 12 in., GRC (876748)
- CALCONDUIT Elbow, 3/4 in., 45 Degree, GRC (876782)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 2In (PLG-200)
- Calconduit Conduit Fittings