Shop All Conduit Fittings
Calconduit
Nipple, 1-1/2 in. x 8 in., GRC
Mfr # 876677
Zoro # G0365045
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 8 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Product Information
- Brand Calconduit
- MFR # 876677
- Zoro # G0365045
- UPC # 847656052317
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 8 in |
Inside Dia. | 1.61 in |
Trade Size | 1-1/2 in |
Outside Dia. | 1.9 in |
Trade Size (in) | 1-1/2 |
Outside Diameter (in) | 1.9 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,1-1/2 in. x 8 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Standards | UL6, ANSI C80.1 |
Material | Steel |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Thickness | 0.29 in |
Material Coating | Hot Dip Galvanized |
Wall Thickness (in) | 0.138 |
DIM A | 8 |
Fitting Type | Nipple |
Gauge | 9 |
Description
Nipple,1-1/2 in. x 8 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Usb/Dplx Outlet 15A Gry (T5633-GY)
- USA INDUSTRIALS Aftermarket Cutler-Hammer/Eaton Freedom Control Coil - Replaces 9-3285-3, Size 1, 2 (CH21480)
- AXIOM MANUFACTURING Axiom Lc/Sc Om4 Fiber Cable 8M (LCSCOM4MD8M-AX)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29161BB00)
- CALCONDUIT Elbow, 5 in., 90 Degree, GRC (876779)
- CALCONDUIT Nipple, 1-1/4 in. x 8 in., GRC (876661)
- CALCONDUIT Elbow, 3 in., 45 Degree, GRC (876788)
- CALCONDUIT Nipple, 2-1/2 in. x 3-1/2 in., GRC (876699)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree, Aluminum (732344)
- CALCONDUIT Elbow, 3/4 in., 90 Degree Yard, GRC (876999)
- APPLETON ELECTRIC Expansion Male Union, HazLoc, Steel, 1In (UNYL100)
- Calconduit Conduit Fittings