Shop All Conduit Fittings
Calconduit
Nipple, 1-1/2 in. x 4 in., GRC
Mfr # 876671
Zoro # G0365508
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 4 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Product Information
- Brand Calconduit
- MFR # 876671
- Zoro # G0365508
- UPC # 847656052287
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 4 in |
Trade Size | 1-1/2 in |
Inside Dia. | 1.61 in |
Outside Dia. | 1.9 in |
Outside Diameter (in) | 1.9 |
Trade Size (in) | 1-1/2 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,1-1/2 in. x 4 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Standards | UL6, ANSI C80.1 |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Material | Steel |
Thickness | 0.29 in |
Material Coating | Hot Dip Galvanized |
Gauge | 9 |
Wall Thickness (in) | 0.138 |
Fitting Type | Nipple |
DIM A | 4 |
Description
Nipple,1-1/2 in. x 4 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK10 (22CC50D0125B)
- KLEIN TOOLS Pass-Thru™ Modular Data Plug, CAT6, 50-Pack (VDV826-703)
- LINEMASTER Light Duty Foot Switch, Momentary Action (41SH12)
- PANDUIT Fitting, Endcap, Lowv, Iw, PK10 (ECF10IW-X)
- CALCONDUIT Nipple, 1/2 in. x 4 in., GRC (876606)
- CALCONDUIT Nipple, 4 in. x 12 in., GRC (876748)
- CALCONDUIT Nipple, 1/2 in. x 6 in., Aluminum (119289)
- CALCONDUIT Elbow, 3/4 in., 90 Degree Yard, GRC (876999)
- CALCONDUIT Nipple, 1-1/2 in. x 2 in., GRC (876667)
- CALCONDUIT Nipple, 1 in. x 2-1/2 in., GRC (876636)
- CALCONDUIT Elbow, 3 in., 90 Degree, Aluminum (732347)
- Calconduit Conduit Fittings