Shop All Conduit Fittings
Calconduit
Elbow, 4 in., 45 Degree, GRC
Mfr # 876790
Zoro # G0363146
product price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Fitting Type Elbow
- Color Silver
- Overall Length 39.3 in
- Finish Hot Dipped Galvanized
- Features 45° Galvanized Rigid Steel Conduit Elbows; 90° Galvanized Rigid Steel Conduit Elbows; Large Radius 90° Galvanized Rigid Steel Conduit Elbows; Fits IMC and GRC Conduits, Couplings and Nipples; Available in trade sizes 1/2" to 5"
Product Information
- Brand Calconduit
- MFR # 876790
- Zoro # G0363146
- UPC # 847656050344
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 39.3 in |
Trade Size | 4 in |
Outside Dia. | 4-1/2 in |
Inside Dia. | 4.026 in |
Bend Radius | 16 |
Trade Size (in) | 4 |
Outside Diameter (in) | 4.5 |
Description
Elbow,4 in.,45 Degree,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (XTCE009B10T)
- SQUARE D Relay, 24V DC Coil Volts, 2 NO/2 NC; DPDT (8501CDO22V53)
- GE Steel Unmetered Surface Power Outlet, 7-1/8 in H, 5-3/16 in D, NEMA 3R (U010S010GRP)
- ECLIPSE TOOLS Wire Ferrule Blue, 14 AWG, PK100 (701-022-100)
- CALCONDUIT Nipple, 4 in. x 12 in., GRC (876748)
- CALCONDUIT Nipple, 1 in. x 3-1/2 in., GRC (876638)
- CALCONDUIT Nipple, 6 in. x 12 in., Aluminum (119371)
- CALCONDUIT Elbow, 5 in., 90 Degree, GRC (876779)
- CALCONDUIT Elbow, 3 in., 22-1/2 Degree, GRC (876812)
- CALCONDUIT Elbow, 4 in., 90 Degree, GRC (876778)
- KEEN 49204 Rigid Conduit Nipple 1 in. (KE156479)
- Calconduit Conduit Fittings