Shop All Conduit Fittings
Calconduit
Elbow, 4 in., 22-1/2 Degree, EMT
Mfr # 877047
Zoro # G0363651
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Elbow
- Application Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings
- Standards UL e315441, UL797, ANSI c80.3, NEC 358
- Connector Type 22 Degrees
Product Information
- Brand Calconduit
- MFR # 877047
- Zoro # G0363651
- UPC # 847656053260
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 4 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Elbow |
Item | Elbow,4 in.,22-1/2 Degree,EMT |
Application | Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings |
Standards | UL e315441, UL797, ANSI c80.3, NEC 358 |
Connector Type | 22 Degrees |
Material | EMT |
Description
Elbow,4 in.,22-1/2 Degree,EMT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light, 24VAC, White (10250T197LWP24)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Black (XB4RFB01)
- SCHNEIDER ELECTRIC Non-Illuminated Hour Counter, 22 mm, Black (XB5DSB)
- AC WORKS 1FT SOOW 12/3 3-Prong L6-20 Male Plug to 6-15/20R 15/20A 250V Connector (L620620-012)
- CALCONDUIT Elbow, 2-1/2 in., 22-1/2 Degree, EMT (877044)
- CALCONDUIT Nipple, 1 in. x 2-1/2 in., GRC (876636)
- CALCONDUIT Nipple, 4 in. x 12 in., GRC (876748)
- CALCONDUIT Nipple, 1-1/2 in. x 5 in., GRC (876673)
- CALCONDUIT Nipple, 1/2 in. x 6 in., GRC (876610)
- CALCONDUIT Elbow, 1 in., 45 Degree, EMT (877020)
- RACO Offset Conduit Nipple, 2-27/64 In. L (1452)
- Calconduit Conduit Fittings