Shop All Conduit Fittings
Calconduit
Elbow, 3/4 in., 90 Degree, Aluminum
Mfr # 732341
Zoro # G0364695
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Elbow
- Color Gray
- Overall Length 12.9 in
- Finish Aluminum
- Features manufactured from high purity 6063 aluminum alloy, T-1 temper.
Product Information
- Brand Calconduit
- MFR # 732341
- Zoro # G0364695
- UPC # 847656056421
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 12.9 in |
Outside Dia. | 1.050 in |
Inside Dia. | 0.824 in |
Trade Size | 3/4 in |
Trade Size (in) | 3/4 |
Bend Radius | 4-1/2 |
Outside Diameter (in) | 1.05 |
Details
Conduit Fitting Type | Elbow |
Color | Gray |
Finish | Aluminum |
Item | Elbow,3/4 in.,90 Degree,Aluminum |
Features | manufactured from high purity 6063 aluminum alloy, T-1 temper. |
Material | Aluminum |
Application | Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings |
Standards | ANSI C80.5 WW-C-540c, ASTM B222 |
Thickness | 0.266 in |
Angle | 90 |
Material Type | Aluminum |
Description
Elbow,3/4 in.,90 Degree,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 4 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (M4-38RX)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (KKA31U2N)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2.5" x 10ft- Black (BSRW-J-250-10-BK)
- PANDUIT 3-15/16" L, 7/64" W, Black Plastic Cable Tie, Package quantity: 100 (S4-18-C0)
- CALCONDUIT Elbow, 1 in., 90 Degree, Aluminum (732342)
- CALCONDUIT Nipple, 6 in. x 12 in., GRC (876768)
- CALCONDUIT Elbow, 1 in., 22-1/2 Degree, GRC (876807)
- CALCONDUIT Nipple, 1/2 in. x 3-1/2 in., GRC (876605)
- CALCONDUIT Nipple, 3/4 in. x 5 in., GRC (876625)
- CALCONDUIT Elbow, 1/2 in., 45 Degree, GRC (876781)
- CALBRITE Pulling Elbow, Thread, 1in, 3-3/4inL, 316 SS (S61000P900)
- Calconduit Conduit Fittings