Shop All Conduit Fittings
Calconduit
Elbow, 3 in., 90 Degree, EMT
Mfr # 877015
Zoro # G0364056
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Elbow
- Color Silver
- Features Hot galvanized steel using patented inline Flo-Coat process for long lasting exterior protection; E-Z Pull interior coating provides a smooth raceway for fast, easier wire-pulling; Excellent mechanical protection for conductors; Optimal EMI shielding characteristics; Listed to Underwriters Laboratories Safety Standard UL 797; Manufactured in accordance with ANSI C80.3; Available in sizes 1/2" (16) – 4" (103)
- Application Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings
Product Information
- Brand Calconduit
- MFR # 877015
- Zoro # G0364056
- UPC # 847656053048
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Outside Dia. | 3-1/2 in |
Inside Dia. | 3.068 in |
Trade Size | 3 in |
Trade Size (in) | 3 |
Bend Radius | 13 |
Outside Diameter (in) | 3.5 |
Description
Elbow,3 in.,90 Degree,EMT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (BR260)
- LEVITON Recept Dplx 15A Lta 10Pk (05320-TMP)
- HONEYWELL Ds06-105-Sut-Lf 2 Inch Ds06 (DS06-105-S)
- SCHNEIDER ELECTRIC Pendant Station 600Vac 10A Xac +Options (XACA2073)
- CALCONDUIT Nipple, 1 in. x 4 in., Aluminum (119305)
- CALCONDUIT Elbow, 2 in., 90 Degree, EMT (877013)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree, GRC (876773)
- CALCONDUIT Elbow, 2-1/2 in., 45 Degree, GRC (876787)
- CALCONDUIT Nipple, 1/2 in. x 5 in., GRC (876608)
- CALCONDUIT Nipple, 4 in. x 6 in., GRC (876742)
- REMKE Conduit Hub, Die Cast Zinc, 3/4" NPT (WH-2)
- Calconduit Conduit Fittings